!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Coupling Component
Hose Fitting Gender
Connection Type
Body Size - Quick Connect Air Couplings
Hose Fitting Size
Coupling Locking Type
Max. Working Pressure @ 70 F
Thread Size
Seal Material
Finish/Coating
Includes Valve
Valve Type
Barbed
Overall Length

Tru-Flate Automotive Quick-Connect Air Couplings

https://catalogue.grainger.ca/?hybris=true

92 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ⅜ IN BODY SIZE, ⅜ IN HOSE FITTING SIZE, SLEEVE, FNPT
  • Item # SDR30E743
  • Mfr. Model # 30E743
  • EHC: EHC :
  • Coupler Body,Automotive Interchange,Steel,Zinc Plated Finish,(F)NPT Hose Connection,Connection Size NPT (In.) 3/8,Body Size (In.) 3/8,Max. Air Flow (SCFM) 50,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Automotive Interchange Coupler,Weight Each (Oz.) 4.8,Features Sleeve ,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ½ IN HOSE FITTING SIZE, SLEEVE, MALE
  • Item # WWG30N387
  • Mfr. Model # 5F
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 2⅜ inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is silver, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a trivalent chrome finish/coating has a hose barb connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1580
  • MILTON
  • COUPLER, T-STYLE, AIR COMPRESSOR QUICK CONNECT, SEAL, 40 SCFM, 1/4 IN FNPT, 1/4 IN FLOW, BRASS
  • Item # MTNS785
  • Mfr. Model # S-785
  • EHC: EHC :
  • A quick-connect air fitting coupler for an air compressor, this T-style female national pipe thread includes a Buna-N seal. With a standard cubic feet per minute flow rate of 40, the fitting is made of brass, and has a 1/4-inch air flow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • PARKER
  • QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, 300 PSI MAX. WORKING PRESSURE AT 70 ° F, SLEEVE
  • Item # WWG30N354
  • Mfr. Model # 16-6B
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 3⅛ inch, a maximum operating pressure of 300 psi @ 70 Degrees F, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a trivalent chrome finish/coating has a hose barb connection type. This quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1580
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ⅜ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
  • Item # SDR30E733
  • Mfr. Model # 30E733
  • EHC: EHC :
  • Coupler Plug,Automotive Interchange,Steel,Zinc Plated Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 3/8,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Automotive Interchange Coupler,Weight Each (Oz.) 1.1,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILTON
  • COUPLER, T-STYLE, 40SCFM, 1/4 IN MNPT, 1/4 IN FLOW, BRASS
  • Item # MTNS786
  • Mfr. Model # S-786
  • EHC: EHC :
  • The brass body on this male national pipe thread coupler has a 1/4 inch thread. The 1/4-inch flow size leads to 40 standard cubic feet per minute flow rate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • DIXON
  • QUICK CONNECT HOSE COUPLING, ⅜ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, MNPT
  • Item # DIXJ3M2
  • Mfr. Model # J3M2
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 1 13/16 inch, a maximum operating pressure of 500 psi @ 70 Degrees F and is silver, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type. This quick-connect hose coupling is for use on truflate automotive interchange, Parker 10 series, rectus 55km, Tomco a2100/PT400.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ⅜ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
  • Item # SDR30E732
  • Mfr. Model # 30E732
  • EHC: EHC :
  • Coupler Plug,Automotive Interchange,Steel,Zinc Plated Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 3/8,Body Size (In.) 1/4,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Automotive Interchange Coupler,Weight Each (Oz.) 1.2,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DIXON
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, MNPT
  • Item # DIXJ2M2
  • Mfr. Model # J2M2
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 1⅝ inch, a maximum operating pressure of 500 psi @ 70 Degrees F and is silver, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type. This quick-connect hose coupling is for use on truflate automotive interchange, Parker 10 series, rectus 55km, Tomco a2100/PT400.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, MNPT, MALE
  • Item # SDR30E741
  • Mfr. Model # 30E741
  • EHC: EHC :
  • Coupler Plug,Automotive Interchange,Steel,Zinc Plated Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Automotive Interchange Coupler,Weight Each (Oz.) 1.1,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILTON
  • PLUG, T-STYLE, 40 SCFM, 1/4 IN MNPT, 1/4 IN FLOW, 1.54 X 0.57 X 0.57 IN STEEL
  • Item # MTNS783
  • Mfr. Model # S-783
  • EHC: EHC :
  • Made of case-hardened steel, and plated, the T-style plug has a basic air flow of 1/4-inch, for a flow rate of 40 standard cubic feet per minute. At 1/4-inch male national pipe thread, the plug measures 1.54 inches length x 0.57 width x 0.57 height. One order comes with two per card.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1585
  • PARKER
  • QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ⅜ IN HOSE FITTING SIZE, ⅜"-18 THREAD SIZE
  • Item # WWG30N270
  • Mfr. Model # 2C-E
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 1¾ inch, a maximum operating pressure of 300 psi @ 70 Degrees F, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a trivalent chrome finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1581
  • SPEEDAIRE
  • QUICK CONNECT HOSE COUPLING, ⅜ IN BODY SIZE, ⅜ IN HOSE FITTING SIZE, SLEEVE, MNPT
  • Item # SDR30E745
  • Mfr. Model # 30E745
  • EHC: EHC :
  • Coupler Body,Automotive Interchange,Steel,Zinc Plated Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 3/8,Body Size (In.) 3/8,Max. Air Flow (SCFM) 50,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With Automotive Interchange Coupler,Weight Each (Oz.) 4.9,Features Sleeve ,Used on End of Hose or Tool Inlet for Connection to Quick Coupler

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • QUICK CONNECT HOSE COUPLING, ⅜ IN BODY SIZE, ⅜ IN HOSE FITTING SIZE, ⅜"-18 THREAD SIZE
  • Item # DYE14
  • Mfr. Model # 14
  • EHC: EHC :
  • This quick-connect hose coupling has a length of 2⅜ inch, a maximum operating pressure of 300 psi @ 70 Degrees F, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a trivalent chrome finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPT connection type. This quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1580
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list