!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Connection Type
Insulation Material
Wire Gauge
For Use With
Includes
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Towing Electrical Connectors

Electrical connectors provide power to lights and controls on towing vehicles. These connectors include flat electric connectors, plugs, wiring harnesses, and T-grips. Built-in backup alarms warn pedestrians and other vehicles of tow truck movement for added safety.

https://catalogue.grainger.ca/?hybris=true

 152  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HOPKINS TOWING SOLUTIONS
  • FLAT ELECTRIC CONNECTOR, 2-WAY, PVC, 16 GA WIRE GAUGE, 12V ACCESSORIES
  • Item # WWG440A78
  • Mfr. Model # 47965
  • EHC: EHC :
  • This flat electric connector features can be used as an extension, corrosion-resistant terminals. It meets the standards for SAE J1128. This flat electric connector is designed for use with 12Volt accessories.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLA
  • TERMINAL SET
  • Item # HLA733815003
  • Mfr. Model # 733815003
  • EHC: EHC :
  • This battery terminal set includes 100 4.8 mm terminal.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
  • HOPKINS TOWING SOLUTIONS
  • FLAT ELECTRIC CONNECTOR, 4-WAY, PVC, 16 GA WIRE GAUGE, FOR TRAILER
  • Item # WWG440A80
  • Mfr. Model # 48115
  • EHC: EHC :
  • This flat electric connector features corrosion-resistant terminals and it includes 12 inch wire leads. It meets the standards for SAE J1239. This flat electric connector is designed for use with boat trailers, utility trailers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILLIPS INDUSTRIES
  • SOCKET BOOT, FOR 7-WAY SOCKET, WEATHER GUARD, RUBBER
  • Item # PHI15-740
  • Mfr. Model # 15-740
  • EHC: EHC :
  • This socket boot provides corrosion protection for seven-way sockets. This boot helps reduce the exposure of wire connections to moisture and contaminants. This boot is dust- and water-resistant and made from high-quality rubber.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HOPKINS TOWING SOLUTIONS
  • T-CONNECTOR, 7-WAY, PVC, 14 GA/16 GA WIRE GAUGE, FOR RVS AND INDUSTRIAL TRAILERS
  • Item # WWG440A79
  • Mfr. Model # 48505
  • EHC: EHC :
  • This trailer wiring adapter features easy pull grip design, impact and corrosion-resistant, weatherproof rear grommet and strain reliefs. It meets the standards for SAE J2863. This trailer wiring adapter is designed for use with industrial trailers, rv.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • TRAILER CONNECTOR, MALE/FEMALE, FLAT HEAD, 2-POLE, WHT/BLK, 10 GA/12 IN L, PVC WIRE
  • Item # GRO82-1035
  • Mfr. Model # 82-1035
  • EHC: EHC :
  • This two-pole, male and female molded trailer connector has a weather-resistant molded flat head. Made with PVC wire, this 12-inch long, 10-gauge connector has an operating temperature of 105 Degrees C. The wire colours are black and white.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 515
  • GROTE
  • TRAILER CONNECTOR, MALE/FEMALE, FLAT HEAD, 4-POLE, WHT/YLW/BRN/GRN, 16 GA/12 IN L, PVC WIRE
  • Item # GRO82-1030
  • Mfr. Model # 82-1030
  • EHC: EHC :
  • This four-pole, male and female molded trailer connector has a weather-resistant molded flat head. Made with PVC wire, this 12-inch long, 16-gauge connector has an operating temperature of 105 Degrees C. The wire colours are white, yellow, brown, and green.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list