!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Torque Setting ?
Handle Shape
Torque Limiting Mechanism ?
Torque Measurement Type ?
Rotation ?
Replaceable Bit
Drive Size
Tip Style
Tip Size
Calibration Certificate Included ?
Insulated ?
ESD Safe ?

Torque Screwdrivers

Torque screwdrivers can be set to apply a specific torque (force) to a screw so that the fastener is not damaged by overtorquing or loosens over time due to undertorquing. They have a tip at the end of the shaft that is inserted into the indentation in the screwhead. The handle is turned to rotate the screw to the desired torque value and the tool will indicate when the desired torque has been reached. Click-type torque screwdrivers will make a "click" sound when the correct torque is reached, while slip-type torque screwdrivers won’t turn the fastener any further. Audible torque screwdrivers will make a beep or tone sound when the desired torque is reached.

https://catalogue.grainger.ca/?hybris=true

97 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CDI TORQUE PRODUCTS
  • TORQUE SCREWDRIVER, 1/4 IN TIP SIZE, 0.5 IN-LB PRIMARY SCALE INCREMENTS, 5 TO 40 IN-LB
  • Item # CDI401SM
  • Mfr. Model # 401SM
  • EHC: EHC :
  • Universal 1/4 Hex bit holder with strong rare earth magnet.Cam-over torque limiting clutch. Easy-to-read window scale. Lightweight. Automatic lock in CCW direction for disassembly. Accuracy: +/-6% of indicated value, CW, from 20% to 100% of full scale Ind

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 310
  • WESTWARD
  • TORQUE SCREWDRIVER, 1/4 IN TIP SIZE, 0.01 IN-LB PRIMARY SCALE INCREMENTS, AUDIBLE
  • Item # EBP6PAF4
  • Mfr. Model # 6PAF4
  • EHC: EHC :
  • Drive size: 1/4". Reset type automatic click-over. Housing material CR-V steel. Grip type anti-slip handle. Meets/exceeds ISO 6789, CE, NIST, AIST. Includes calibration certificate, blow mold case, (1) AAA battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 310
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list