!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Product Type
Pipe Size
Pipe Material
Length
Material
Standards

Tools

Pipe and tubing tools allow for the attachment and removal of bulkhead tank fittings.

https://catalogue.grainger.ca/?hybris=true

22 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RIDGID
  • DEBURRING TOOL, HIGH GRADE STEEL, 1 1/2 IN TO 3 IN PIPE SIZE
  • Item # RDG64962
  • Mfr. Model # 64962
  • EHC: EHC :
  • This #73 deburring tool is made of high grade steel and features a slip-resistant vinyl hand grip. It is ideal for removing outside ridges and inside burrs on plastic pipe and tubing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1713
  • RIDGID
  • PLUMBING TUBE BENDER, 3/4 IN PIPE SIZE, 180 ° MAX
  • Item # RDG36972
  • Mfr. Model # 36972
  • EHC: EHC :
  • This lever tube bender is made for use with 3/4 inch K and L soft copper tubing. It is designed to bend copper tubing to a maximum of 180 degrees and features offset cushion grip handles and a 90-degree start angle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 389
  • RIDGID
  • CRIMP TOOL, PEX, 1/2 IN, GLASS-FILLED POLYCARBONATE
  • Item # RDG23448
  • Mfr. Model # 23448
  • EHC: EHC :
  • This glass-filled polycarbonate crimp tool is for use on 1/2 inch PEX tubing. This crimp tool has an adjustable lock screw for tool calibration and comes with a go/no-go gauge. It is 14-1/4 inches long and is ideal for accessing tight spaces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1713
  • RIDGID
  • FLARING TOOL, MANUAL, 45 ° , 3/16, 1/4, 5/16, 3/8, + 1/2 IN TUBING
  • Item # RDG23337
  • Mfr. Model # 23337
  • EHC: EHC :
  • This 45 Degrees manual flaring tool is for use with 3/16, 1/4, 5/16, 3/8, and 1/2 inch tubing. It is ideal for use with soft copper, brass, aluminum, and mild steel pipes. This flaring tool comes with adaptors for double lap flares.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1714
  • RIDGID
  • DEBURRING TOOL, HIGH GRADE STEEL, 4 IN PIPE SIZE, NO. 74
  • Item # RDG64967
  • Mfr. Model # 64967
  • EHC: EHC :
  • This deburring tool is series number 74 and has a pipe size of four inches. It is applicable to high-grade steel materials and is used for removing outside ridges and inside burrs on plastic pipes and tubing.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1713
  • RIDGID
  • SAE FLARE, HARDENED STEEL, 1 IN, 1/2 IN, 3/4 IN, 5/8 IN, 7/8 IN PIPE SIZE
  • Item # RDG41285
  • Mfr. Model # 41285
  • EHC: EHC :
  • This 37 Degrees SAE flare tool is made of hardened steel and is designed for use with 1 /2, 5 /8, 3 /4, 7 /8, and one-inch aluminum, soft copper, steel, stainless steel, hard copper, and brass pipes. It features a hardened steel flaring cone which produces a rolling action for even metal flow to give uniform flare walls without galling.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1714
  • RIDGID
  • CRIMP TOOL, PEX, 3/4 IN, GLASS-FILLED POLYCARBONATE
  • Item # RDG23458
  • Mfr. Model # 23458
  • EHC: EHC :
  • This glass-filled polycarbonate crimp tool is for use on 3/4 inch PEX tubing. This crimp tool has an adjustable lock screw for tool calibration and comes with a go/no-go gauge. It is 14-3/4 inches long and is ideal for accessing tight spaces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1713
  • RIDGID
  • PEX CRIMP TOOL, GLASS-FILLED POLYCARBONATE, 1 IN, 15 1/4 IN L
  • Item # RDG23463
  • Mfr. Model # 23463
  • EHC: EHC :
  • This glass-filled polycarbonate crimp tool is for use on one-inch PEX tubing. This crimp tool has an adjustable lock screw for tool calibration and comes with a go/no-go gauge. It is 15-1/4 inches long and is ideal for accessing tight spaces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1713
  • RIDGID
  • REPLACEMENT BLADE, ALUMINUM, PC-1375
  • Item # RDG25588
  • Mfr. Model # 25588
  • EHC: EHC :
  • X-Cel blade for fast single stroke cutting. Durable aluminum construction. Ergonomic grips on bottom handle are spaced at 1/2 inch increments to act as a quick pipe measuring scale. Burrless cutting operation provides a square cut.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1712
  • KISSLER
  • WRENCH, ANGLE SEATS, 6 IN. L, BLACK STEEL
  • Item # WWG40XC54
  • Mfr. Model # 08-0401
  • EHC: EHC :
  • This wrench is for use with faucet angle seats. In addition, it measures 6 inch length, and is made of black steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEARS
  • WRENCH, PVC, 8 IN L, 1 1/2 IN PIPE SIZE
  • Item # WWG3FNC7
  • Mfr. Model # TAW-015
  • EHC: EHC :
  • This wrench is for use with use on bulkhead tank fittings. In addition, it meets the standards for LPCB. It measures 8 inch length, and is made of PVC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEARS
  • WRENCH, 2 PER PACKAGE: 2 IN PIPE SIZE, 8 IN LENGTH, PVC
  • Item # WWG3FNC8
  • Mfr. Model # TAW-020
  • EHC: EHC :
  • This wrench is for use with use on bulkhead tank fittings. In addition, it meets the standards for LPCB. It measures 8 inch length, and is made of PVC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list