!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Cooling Method
Maximum Current
TIG Torch Series
For Maximum Electrode Diameter
Neck Type
Gas Valve Included
Duty Cycle
Model
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

TIG Torch Bodies

TIG (tungsten inert gas) torch bodies connect to compatible torch handles and consumables to create TIG torches. They are commonly used to replace torch bodies on existing torches. A complete TIG torch setup includes a nozzle, collet body or gas lens, collet, insulators, back cap, torch body, torch handle, and tungsten electrode. The TIG torch body should have a maximum amperage rating that meets or exceeds the maximum amperage rating of the welder.

https://catalogue.grainger.ca/?hybris=true

64 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WELDCRAFT
  • TIG TORCH BODY, 26V, AIR-COOLED, 200 A, FOR 5/32 IN MAX ELECTRODE DIAMETER
  • Item # WDCWP26V
  • Mfr. Model # WP-26V
  • EHC: EHC :
  • This A-200 TIG torch body is model 26V and is designed for applications including fabrication, maintenance and repair, manufacturing, shipbuilding, vocational. Plus, it is for use with welder model Dynasty 280, Dynasty 280 DX Multiprocess, Maxstar 280, Maxstar 280 Multiprocess, XMT Series. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH BODY, 9FV, AIR-COOLED, 125 A, FOR ⅛ IN MAX ELECTRODE DIAMETER
  • Item # WDCWP9FV
  • Mfr. Model # WP-9FV
  • EHC: EHC :
  • WP-9 air-cooled torch body with gas valve. Head angle: 70 Degrees . Torch length: 7 inches. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1449
  • WELDCRAFT
  • TIG TORCH BODY, 17, AIR-COOLED, 150 A, FOR ⅛ IN MAX ELECTRODE DIAMETER
  • Item # WDCWP17
  • Mfr. Model # WP-17
  • EHC: EHC :
  • WP-17 air-cooled torch body. Head angle: 70 Degrees . Maximum capacity: 150 amps. Torch length: 7-3/4 inch. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1449
  • WELDCRAFT
  • TIG TORCH BODY, 26FV, AIR-COOLED, 200 A, FOR 5/32 IN MAX ELECTRODE DIAMETER
  • Item # WDCWP26FV
  • Mfr. Model # WP-26FV
  • EHC: EHC :
  • WP-26 air-cooled torch body with gas valve. Head angle: 70 Degrees . Maximum capacity: 200 amps. Torch length: 8-1/2 inch. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1449
  • MILLER
  • TIG TORCH KIT, WATER-COOLED, W-375, 12½ FT, BRAIDED RUBBER, 3-PIECE, 301253
  • Item # MLW301253012
  • Mfr. Model # 301253012
  • EHC: EHC :
  • This W-375 TIG torch kit is model 301253 and features extend torch life, reduce downtime, reduce leakages, super cool technology and includes long back cap. In addition, it is designed for applications including aerospace, aluminum fabrication, aluminum ship repair, automotive, exotic material fabrication, light and heavy manufacturing, maintenance and repair, and more. Plus, it is compatible with W-375 Series. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17F
  • Item # WDCWP17F25R
  • Mfr. Model # WP-17F-25-R
  • EHC: EHC :
  • Air-cooled torch with valve. Amps: 115 AC/150 DC. Length: 25 ft. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1449
  • WELDCRAFT
  • TIG TORCH PACKAGE, AIR-COOLED, A-200, 25 FT, RUBBER, 2-PIECE, 26V
  • Item # WDCWP26V25-2
  • Mfr. Model # WP-26V-25-2
  • EHC: EHC :
  • This A-200 TIG torch package is model 26V and combines capabilities, cost-effective, effortless adjustments, flexibility, maximum versatility, robust performance and includes long back cap. In addition, it is designed for applications including electrode range 0.020 in-5/32 inch TIG. Plus, it is compatible with A-200 Series. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
  • WELDCRAFT
  • TIG TORCH BODY, 18, WATER-COOLED, 350 A, FOR 5/32 IN MAX ELECTRODE DIAMETER
  • Item # WDCWP18
  • Mfr. Model # WP-18
  • EHC: EHC :
  • WP-18 water cooled torch body. Head angle: 70 Degrees . Maximum capacity: 350 amps. Torch length: 9-1/4 inch. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILLER
  • TIG TORCH KIT, WATER-COOLED, W-375, 25 FT, BRAIDED RUBBER, 3-PIECE, 301253
  • Item # MLW301253025
  • Mfr. Model # 301253025
  • EHC: EHC :
  • This W-375 TIG torch kit is model 301253 and features extend torch life, reduce downtime, reduce leakages, super cool technology and includes long back cap. In addition, it is designed for applications including aerospace, aluminum fabrication, aluminum ship repair, automotive, exotic material fabrication, light and heavy manufacturing, maintenance and repair, and more. Plus, it is compatible with W-375 Series. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH BODY, WP-20, WATER-COOLED, 250 A, FOR ⅛ IN MAX ELECTRODE DIAMETER
  • Item # WDCWP20
  • Mfr. Model # WP-20
  • EHC: EHC :
  • This W-250 TIG torch body is model WP-20 and is designed for applications including aerospace, dairy, food/beverage industry, light and heavy manufacturing, maintenance and repair, petro/chemical, precision fabrication, shipbuilding, and more. Plus, it is for use with welder model Dynasty 210, Maxstar 210. It can be used for TIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WELDCRAFT
  • TIG TORCH PACKAGE, AIR-COOLED, A-200, 25 FT, RUBBER, 1-PIECE, 26V
  • Item # WDCWP26V25R
  • Mfr. Model # WP-26V-25-R
  • EHC: EHC :
  • Air-cooled torch with valve. Amps: 150 AC/200 DC. Length: 25 ft. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list