!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Specific Fitting Shape
Pipe Fitting Material
Application
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Threaded Zinc Galvanized Steel Pipe Fittings

https://catalogue.grainger.ca/?hybris=true

 640  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FAIRVIEW
  • NIPPLE,3/4 IN X 3 IN SIZE
  • Item # FARGI113E3
  • Mfr. Model # GI-113-E3
  • EHC: EHC :
  • This nipple has an MNPT x MNPT fitting connection type and a Class 150 fitting schedule/class. This nipple has a solid plug construction and two holes. The nipple's maximum and saturated steam pressures are 150 PSI and it is made of galvanized malleable iron. The nipple measures 3/4 x 3 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • NIPPLE,3/4 IN X 4 IN SIZE
  • Item # FARGI113E4
  • Mfr. Model # GI-113-E4
  • EHC: EHC :
  • This nipple has an MNPT x MNPT fitting connection type and a Class 150 fitting schedule/class. This nipple has a solid plug construction and two holes. The maximum and saturated steam pressures are 150 PSI. The nipple is made of galvanized malleable iron and measures 3/4 x 4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • NIPPLE,1/2 IN X 5 IN SIZE
  • Item # FARGI113D5
  • Mfr. Model # GI-113-D5
  • EHC: EHC :
  • This nipple has an MNPT x MNPT fitting connection type and a Class 150 fitting schedule/class. This nipple has a solid plug construction and is made of galvanized malleable iron. The maximum and saturated steam pressures are 150 PSI. The nipple has two holes and measures 1/2 x 5 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • NIPPLE,1/2 IN X 2 IN SIZE
  • Item # FARGI113D2
  • Mfr. Model # GI-113-D2
  • EHC: EHC :
  • This nipple has an MNPT x MNPT fitting connection type and a Class 150 fitting schedule/class. This nipple has a solid plug construction and is made of galvanized malleable iron. The maximum and saturated steam pressures are 150 PSI. The nipple has two holes and measures 1/2 x 2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • PLUG,1/2 IN SIZE
  • Item # FARGI109D
  • Mfr. Model # GI-109-D
  • EHC: EHC :
  • This plug has an MNPT fitting connection type and a Class 150 fitting schedule/class. This plug has one hole and a solid plug construction. The plug's pipe fitting material is made of galvanized malleable iron and it is 1/2-inch. This plug has a maximum and saturated steam pressure of 150 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • NIPPLE,1 IN X 3 IN SIZE
  • Item # FARGI113H3
  • Mfr. Model # GI-113-H3
  • EHC: EHC :
  • This nipple has a basic nipple fitting shape and a basic fitting material of metal. The nipple's fitting connection type is MNPT x MNPT and its fitting schedule/class is Class 150. This nipple has a solid plug construction, two holes, and a pipe-fitting material made of galvanized malleable iron. The maximum and saturated steam pressures are 150 PSI. The nipple's pipe size - pipe fitting is 1 x 3 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • NIPPLE,1 IN X 5 IN SIZE
  • Item # FARGI113H5
  • Mfr. Model # GI-113-H5
  • EHC: EHC :
  • This nipple has an MNPT x MNPT fitting connection type and a Class 150 fitting schedule/class. This nipple has a solid plug construction and is made of galvanized malleable iron. The maximum and saturated steam pressures are 150 PSI. The nipple has two holes and the pipe size is 1 x 5 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • NIPPLE,3/4 IN X 6 IN SIZE
  • Item # FARGI113E6
  • Mfr. Model # GI-113-E6
  • EHC: EHC :
  • This nipple has an MNPT x MNPT fitting connection type and a Class 150 fitting schedule/class. This nipple has a solid plug construction and is made of galvanized malleable iron. The maximum and saturated steam pressures are 150 PSI. The nipple has two holes and measures 3/4 x 6 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • NIPPLE,1 IN SIZE
  • Item # FARGI112H
  • Mfr. Model # GI-112-H
  • EHC: EHC :
  • This nipple has an MNPT x MNPT fitting connection type and a Class 150 fitting schedule/class. This nipple has a solid plug construction, two holes, and is made of galvanized malleable iron. The maximum and saturated steam pressures are 150 PSI. The nipple measures one inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • NIPPLE,1/2 IN X 4 IN SIZE
  • Item # FARGI113D4
  • Mfr. Model # GI-113-D4
  • EHC: EHC :
  • This nipple has an MNPT x MNPT fitting connection type and a Class 150 fitting schedule/class. This nipple has a solid plug construction and two holes. The maximum and saturated steam pressures are 150 PSI. The nipple measures 1/2 x 4 inches and is made of galvanized malleable iron.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • NIPPLE,1/2 IN X 3 IN SIZE
  • Item # FARGI113D3
  • Mfr. Model # GI-113-D3
  • EHC: EHC :
  • This nipple has a solid plug construction and two holes. The nipple has an MNPT x MNPT fitting connection type and a Class 150 fitting schedule/class. This nipple is made of galvanized malleable iron. The maximum and saturated steam pressures are 150 PSI. The nipple measures 1/2 x 3 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • NIPPLE,1 IN X 2 IN SIZE
  • Item # FARGI113H2
  • Mfr. Model # GI-113-H2
  • EHC: EHC :
  • This nipple has an MNPT x MNPT fitting connection type and a Class 150 fitting schedule/class. This nipple has a solid plug construction and two holes. The maximum and saturated steam pressures are 150 PSI. The nipple is made of galvanized malleable iron and measures 1 x 2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • NIPPLE,1 IN X 6 IN SIZE
  • Item # FARGI113H6
  • Mfr. Model # GI-113-H6
  • EHC: EHC :
  • This nipple has an MNPT x MNPT fitting connection type and a Class 150 fitting schedule/class. This nipple has a solid plug construction and is made of galvanized malleable iron. The maximum and saturated steam pressures are 150 PSI. The nipple pipe size is 1 x 6 inches and it has two holes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • NIPPLE,1/2 IN SIZE
  • Item # FARGI112D
  • Mfr. Model # GI-112-D
  • EHC: EHC :
  • This nipple has a basic nipple fitting shape and a basic fitting material of metal. The nipple's fitting connection type is MNPT x MNPT, and its fitting schedule/class is Class 150. This nipple has a solid plug construction, two holes, and is made of galvanized malleable iron. The maximum and saturated steam pressures are 150 PSI. The pipe size measures 1/2-inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FAIRVIEW
  • NIPPLE,1 IN X 4 IN SIZE
  • Item # FARGI113H4
  • Mfr. Model # GI-113-H4
  • EHC: EHC :
  • This nipple has an MNPT x MNPT fitting connection type and a Class 150 fitting schedule/class. This nipple has a solid plug construction and is made of galvanized malleable iron. The maximum and saturated steam pressures are 150 PSI. The nipple has two holes and the pipe size is 1 x 4 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • FAIRVIEW
  • NIPPLE,1-1/2 IN X 2 IN SIZE
  • Item # FARGI113K2
  • Mfr. Model # GI-113-K2
  • EHC: EHC :
  • This nipple has an MNPT x MNPT fitting connection type and a Class 150 fitting schedule/class. This nipple has a solid plug construction and two holes. It is made out of galvanized malleable iron. The maximum and saturated steam pressures are 150 PSI. The nipple's pipe size is 1 1/2 x 2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list