Product ITEM is unavailable. See products from the same category below.
Threaded-Shank Drill Bits
Threaded-shank drill bits screw into a threaded adapter on a handheld drill to enable drilling in tight areas where standard drill bits that install into a chuck can't fit. They are commonly used for angle and offset drilling. The threaded connection also ensures the bits will not fall out of the drill. Threaded-shank drill bits have a self-centering 135° split point, also known as a crankshaft, that helps stop the bits from walking when starting to drill a hole.
This drill bit is made of high speed steel. This drill bit has a steam oxide finish. It has a 1¼ inch length, plus it has spiral flutes, and a 135 Degrees drill point.
This drill bit is made of high speed steel. This drill bit has a steam oxide finish. It has a 1¼ inch length, plus it has spiral flutes, and a 135 Degrees drill point.
This M35 threaded shank drill bit is made of cobalt and has a ¼"-28 shank. This threaded shank drill bit has a black oxide finish, and has wire measurements. It has a 1½ inch length. Plus it has 9/16 inch spiral flutes...
This M35 threaded shank drill bit is made of cobalt and has a ¼"-28 shank. This threaded shank drill bit has a black oxide finish, and has wire measurements. It has a 1½ inch length. Plus it has 9/16 inch spiral flutes, threaded, right hand cutting direction, and a 135 Degrees split point drill point.
This drill bit is made of high speed steel. This drill bit has a steam oxide finish. Plus it has 1⅛ inch spiral flutes along with a 135 Degrees drill point.
This drill bit is made of high speed steel. This drill bit has a steam oxide finish. Plus it has 1⅛ inch spiral flutes along with a 135 Degrees drill point.
This drill bit is made of high speed steel. This drill bit has a steam oxide finish. Plus it has 1⅛ inch spiral flutes along with a 135 Degrees drill point.
This drill bit is made of high speed steel. This drill bit has a steam oxide finish. Plus it has 1⅛ inch spiral flutes along with a 135 Degrees drill point.
This M35 threaded shank drill bit is made of cobalt and has a ¼"-28 shank. This threaded shank drill bit has a black oxide finish, and has wire measurements. It has a 2⅜ inch length. Plus it has 1⅛ inch spiral flutes, ...
This M35 threaded shank drill bit is made of cobalt and has a ¼"-28 shank. This threaded shank drill bit has a black oxide finish, and has wire measurements. It has a 2⅜ inch length. Plus it has 1⅛ inch spiral flutes, threaded, right hand cutting direction, and a 135 Degrees split point drill point.
This M35 threaded shank drill bit is made of cobalt and has a ¼"-28 shank. This threaded shank drill bit has a black oxide finish, and has wire measurements. It has a 2⅜ inch length. Plus it has 1⅛ inch spiral flutes, ...
This M35 threaded shank drill bit is made of cobalt and has a ¼"-28 shank. This threaded shank drill bit has a black oxide finish, and has wire measurements. It has a 2⅜ inch length. Plus it has 1⅛ inch spiral flutes, threaded, right hand cutting direction, and a 135 Degrees split point drill point.
This threaded shank drill bit is made of cobalt and has a ¼"-28 shank. It is for use with steel, and meets the standards for NAS 965 Type D. This threaded shank drill bit has a black oxide finish, and has wire measurem...
This threaded shank drill bit is made of cobalt and has a ¼"-28 shank. It is for use with steel, and meets the standards for NAS 965 Type D. This threaded shank drill bit has a black oxide finish, and has wire measurements. It has a 9/16 inch length. Plus it has two 5/16 inch spiral flutes, threaded, right hand cutting direction, and a 135 Degrees split point.
This threaded shank drill bit is made of cobalt and has a ¼"-28 shank. It is designed for use with steel, and meets the standards for NAS 965 Type D. This threaded shank drill bit has a black oxide finish, and has wire...
This threaded shank drill bit is made of cobalt and has a ¼"-28 shank. It is designed for use with steel, and meets the standards for NAS 965 Type D. This threaded shank drill bit has a black oxide finish, and has wire measurements. It has a 135 Degrees drill bit point, with a 1¼ inch length. Plus it has two 9/16 inch spiral flutes, threaded, right hand cutting direction, and a 135 Degrees split point.
This threaded shank drill bit is made of high speed steel and has a ¼"-28 shank. It is designed for use with cast iron, steel, and meets the standards for NAS 965 Type B. This threaded shank drill bit has a black oxide...
This threaded shank drill bit is made of high speed steel and has a ¼"-28 shank. It is designed for use with cast iron, steel, and meets the standards for NAS 965 Type B. This threaded shank drill bit has a black oxide finish, and has wire measurements. It has a 2⅛ inch length. Plus it has two ⅞ inch spiral flutes, threaded, right hand cutting direction, and a 135 Degrees split point.
This threaded shank drill bit is made of cobalt and has a ¼"-28 shank. It is designed for use with steel, and meets the standards for NAS 965 Type D. This threaded shank drill bit has a black oxide finish, and has wire...
This threaded shank drill bit is made of cobalt and has a ¼"-28 shank. It is designed for use with steel, and meets the standards for NAS 965 Type D. This threaded shank drill bit has a black oxide finish, and has wire measurements. It has a 135 Degrees drill bit point, with a 1¼ inch length. Plus it has two 9/16 inch spiral flutes, threaded, right hand cutting direction, and a 135 Degrees split point.
This M2 threaded shank drill bit is made of high speed steel and has a ¼"-28 shank. This threaded shank drill bit has a black oxide finish, and has wire measurements. It has a 1½ inch length. Plus it has 9/16 inch spir...
This M2 threaded shank drill bit is made of high speed steel and has a ¼"-28 shank. This threaded shank drill bit has a black oxide finish, and has wire measurements. It has a 1½ inch length. Plus it has 9/16 inch spiral flutes, threaded, right hand cutting direction, and a 135 Degrees split point drill point.
This drill bit is made of high speed steel. This drill bit has a steam oxide finish. It has a 1¼ inch length, plus it has spiral flutes, and a 135 Degrees drill point.
This drill bit is made of high speed steel. This drill bit has a steam oxide finish. It has a 1¼ inch length, plus it has spiral flutes, and a 135 Degrees drill point.
This drill bit is made of high speed steel. This drill bit has a steam oxide finish. It has a 0.5625 inch stubby length, plus it has 5/16 inch spiral flutes.
This drill bit is made of high speed steel. This drill bit has a steam oxide finish. It has a 0.5625 inch stubby length, plus it has 5/16 inch spiral flutes.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.