Taps and internal threading tools create threads on the interior surfaces of holes and parts so that they can be connected to fasteners or other parts with matching exterior threads. Chip-free thread-forming taps press against the sides of a hole to form threads. Acme taps create trapezoidal threads with a 29° included angle. Extension, nut, and pulley taps can thread deep holes and access holes that standard taps cannot reach. Garden hose taps create threads that meet the garden hose thread (GHT) standard. Oversized taps are used to make threads in a hole before a coating or treatment is applied to the hole. Pipe and conduit thread taps create threads that meet the thread standards used for pipe and conduit systems. STI taps create an oversized thread inside a hole so that a helical-coil screw thread insert can be inserted in the hole. Combination threading tools can drill, tap, and/or countersink a hole in one pass.
This hand tap is made of carbon steel and has a 9.68mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-3601 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 74.61mm length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 9.68mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-3601 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 74.61mm length. Plus it has four flutes and a straight shank.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.