!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Fitting Connection Type
Fitting Shape
Hose Fitting A Gender
Hose Fitting B Gender
Hose Fitting C Gender
Max. Working Pressure @ 70 F
Fitting Movement
Compatible Pipe Size
Thread Size
For Hose Type
Crimpable
Nominal Flange Size
Flange SAE Code
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Steel Hydraulic Hose Adapters

https://catalogue.grainger.ca/?hybris=true

 3,417  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TOPRING
  • PNEUMATIC COUPLER PLUG,NPT
  • Item # TOP31.642
  • Mfr. Model # 31.642
  • EHC: EHC :
  • Ultraflo high flow interchange plugs offer hardened steel construction for strength and zinc plating for corrosion resistance delivering longer life. Male thread, 1/4 NPT connection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREEN LINE HOSE & FITTINGS
  • HEX PLUG, NUT SHAPED, RIGID, 3/4"-16 X 1/2", HOLE DASH SIZE 6, CARBON STEEL
  • Item # GRE110006
  • Mfr. Model # 1100-06
  • EHC: EHC :
  • This nut shaped, rigid hex plug comes with a threading size of 3/4"-16 by 1/2", with a JIC connection type. This plug is made of carbon steel and plated with zinc, and has a hole dash size of six.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREEN LINE HOSE & FITTINGS
  • HYDRAULIC HOSE PLUG, RIGID, M20 X 1.5 MM, 1 1/16"-18, HOLE DASH SZ 12, CARBON STEEL/ZINC
  • Item # GRE73000S12
  • Mfr. Model # 73000S-12
  • EHC: EHC :
  • This carbon steel, zinc-plated hydraulic hose plug is made for a hole dash size of 12 and can withstand a maximum pressure of 4000 psi at a temperature of 70 Degrees F. Hose fitting A is male and has a M20 x 1.5 millimetre thread size, with a DIN 24 heavy connection type. Hose fitting B is male and has a 1 1/16"-12 thread size, with a JIC connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOPRING
  • AUTOMATIC COUPLING, -20 ° TO 60 ° C, 300 PSI AT 70 ° F, NPT CONNECTION, 3/8 IN NPT
  • Item # TOP31.764
  • Mfr. Model # 31.764
  • EHC: EHC :
  • Quiksilver ultraflo Hi-pressure (automatic) safety couplers, delivers high air volume with low pressure drop. Colour coded green rings. Female thread, 3/8 connection NPT, max 500 PSI, temp range: -20 degree C to 100 degree C, air flow: 70 SCFM @ 100 PSIG inlet with 10 PSIG pressure drop. All metal heavy-duty drag guard protects against accidental disconnection. Accepts 1/4 industrial interchange plugs. Automatic push-to-connect operation, easy to connect even under pressure and ball-locking mech

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREEN LINE HOSE & FITTINGS
  • HYD PIPE RUN TEE,1/4"-18 NPT MALE TO 1/4"-18 NPT FEMALE TO 1/4"-18 NPT FEMALE,DASH-404,CARBON STEEL
  • Item # GRE16T880404
  • Mfr. Model # 16T88-04-04
  • EHC: EHC :
  • This rigid and non-crimpable zinc-coated carbon steel hydraulic pipe run tee is rated for a maximum working pressure of 5000 PSI at 70 Degrees F. Made for use with hole dash size -404 pipe, this pipe run tee connects one length of male 1/4"-18 NPT pipe to two lengths of female 1/4"-18 NPT pipe. This pipe run tee meets SAE standards J514 and J2942.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREEN LINE HOSE & FITTINGS
  • PIPE PLUG, HYDRAULIC, MALE, NPT, 1/16"-27 X 7/16"-20, HOLE DASH SIZE-1, CARBON STEEL/ZINC
  • Item # GRE1600H01
  • Mfr. Model # 1600H-01
  • EHC: EHC :
  • This hydraulic hose pipe plug is made of zinc-plated carbon steel and has a maximum working pressure of 5000 PSI at 70 Degrees F. It fits hole dash size-1. Fitting A is male, NPT, with a 1/16"-27 thread size. Fitting B is male, NPT, with a 7/16"-20 thread size. It complies with SAE J514 and J2918 standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list