Product ITEM is unavailable. See products from the same category below.
Stationary Modular Shelf Cabinets
Stationary modular shelf cabinets are suitable for areas where they will not be moved often. Their shelves provide flat storage for regularly shaped items like boxes or items that are too tall for drawers. They keep the items organized and out of the way when not in use. Modular shelf cabinets can be used individually, or they can be paired with other cabinets from the same brand and series to create a visually cohesive custom storage system. They can be rearranged as floor plans change, and additional cabinets can be added as the facility's storage needs change.
This counter height storage cabinet measures 48 inch width x 42 inch height x 24 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, adjustable shelf, floor levelers. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 48 inch width x 42 inch height x 24 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, adjustable shelf, floor levelers. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This Overhead Storage series overhead cabinet measures 45 inch width x 31 inch height x 27 3/4 inch depth and is dark blue with a powder-coated finish/coating. It includes two adjustable shelves and it is made out of steel. In addition, it has two shelves.
This Overhead Storage series overhead cabinet measures 45 inch width x 31 inch height x 27 3/4 inch depth and is dark blue with a powder-coated finish/coating. It includes two adjustable shelves and it is made out of steel. In addition, it has two shelves.
This base cabinet measures 60 inch width x 31 inch height x 27 3/4 inch depth and is black with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has two shelves.
This base cabinet measures 60 inch width x 31 inch height x 27 3/4 inch depth and is black with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has two shelves.
This counter height storage cabinet measures 36 inch width x 42 inch height x 18 inch depth and is beige. It includes a key lock with two keys, bottom shelf, two adjustable shelves. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 36 inch width x 42 inch height x 18 inch depth and is beige. It includes a key lock with two keys, bottom shelf, two adjustable shelves. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 48 inch width x 42 inch height x 24 inch depth and is beige. It includes two handles, key lock/two keys, bottom shelf, adjustable shelf, floor levelers. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 48 inch width x 42 inch height x 24 inch depth and is beige. It includes two handles, key lock/two keys, bottom shelf, adjustable shelf, floor levelers. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This 0750-TSC series base cabinet measures 56 1/2 inch width x 33 1/2 inch height x 28 1/2 inch depth and is blue with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves.
This 0750-TSC series base cabinet measures 56 1/2 inch width x 33 1/2 inch height x 28 1/2 inch depth and is blue with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves.
This 0750-TSC series base cabinet measures 40 1/4 inch width x 33 1/2 inch height x 28 1/2 inch depth and is blue with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves.
This 0750-TSC series base cabinet measures 40 1/4 inch width x 33 1/2 inch height x 28 1/2 inch depth and is blue with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves.
This base cabinet measures 56 1/4 inch width x 41 3/4 inch height x 28 1/2 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves and has a keyed lock, sliding doors.
This base cabinet measures 56 1/4 inch width x 41 3/4 inch height x 28 1/2 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves and has a keyed lock, sliding doors.
This 0750-TSC series base cabinet measures 28 1/4 inch width x 33 1/2 inch height x 28 1/2 inch depth and is blue with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves.
This 0750-TSC series base cabinet measures 28 1/4 inch width x 33 1/2 inch height x 28 1/2 inch depth and is blue with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves.
This overhead cabinet measures 45 inch width x 31 inch height x 27 3/4 inch depth and is black with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has two shelves.
This overhead cabinet measures 45 inch width x 31 inch height x 27 3/4 inch depth and is black with a powder-coated finish/coating. Plus, it is made out of steel. In addition, it has two shelves.
This counter height storage cabinet measures 36 inch width x 42 inch height x 18 inch depth and is beige. It includes two handles, key lock/two keys, bottom shelf, two adjustable shelves, and more. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 36 inch width x 42 inch height x 18 inch depth and is beige. It includes two handles, key lock/two keys, bottom shelf, two adjustable shelves, and more. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 48 inch width x 42 inch height x 18 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, adjustable shelf, floor levelers. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 48 inch width x 42 inch height x 18 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, adjustable shelf, floor levelers. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 36 inch width x 42 inch height x 24 inch depth and is beige. It includes two handles, key lock/two keys, bottom shelf, two adjustable shelves, and more. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 36 inch width x 42 inch height x 24 inch depth and is beige. It includes two handles, key lock/two keys, bottom shelf, two adjustable shelves, and more. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 36 inch width x 42 inch height x 18 inch depth and is beige. It includes two handles, key lock/two keys, bottom shelf, two adjustable shelves, and more. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 36 inch width x 42 inch height x 18 inch depth and is beige. It includes two handles, key lock/two keys, bottom shelf, two adjustable shelves, and more. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 36 inch width x 42 inch height x 18 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, two adjustable shelves, and more. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
This counter height storage cabinet measures 36 inch width x 42 inch height x 18 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, two adjustable shelves, and more. In addition, it has four shelves. This counter height storage cabinet meets the standards for SCS, ANSI/BIFMA.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.