!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Hose Fitting Gender
Connection Type
Coupling Size
Body Material
Max. Flow Rate
Max. Working Pressure @ 70 F
Thread Size
Coupling Locking Type
Overall Length

ST Series Hydraulic Quick-Connect Couplings

https://catalogue.grainger.ca/?hybris=true

17 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ½ IN COUPLING SIZE, 303 STAINLESS STEEL, FEMALE NPTF
  • Item # DYESST4
  • Mfr. Model # SST-4
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of two inches, a maximum operating pressure of 3,000 psi @ 70 Degrees F and is made of 303 stainless steel with a plain finish/coating. In addition, it has a ½"-14 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ½ IN COUPLING SIZE, 303 STAINLESS STEEL, MALE NPTF
  • Item # DYESST4M
  • Mfr. Model # SST-4M
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1 15/16 inch, a maximum operating pressure of 3,000 psi @ 70 Degrees F and is made of 303 stainless steel with a plain finish/coating. In addition, it has a ½"-14 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, BRASS, 189.3 LPM MAX. FLOW RATE
  • Item # DYEBST8
  • Mfr. Model # BST-8
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2 7/16 inch, a maximum operating pressure of 1,200 psi @ 70 Degrees F and is made of brass with a plain finish/coating. In addition, it has a 1"-11½ thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, 303 STAINLESS STEEL, FNPT
  • Item # DYESST-N3
  • Mfr. Model # SST-N3
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1⅝ inch, a maximum operating pressure of 5,500 psi @ 70 Degrees F and is made of 303 stainless steel with a plain finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPT connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, BRASS, 45.42 LPM MAX. FLOW RATE
  • Item # DYEBST-N3
  • Mfr. Model # BST-N3
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1⅝ inch, a maximum operating pressure of 2,700 psi @ 70 Degrees F and is made of brass with a plain finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, BRASS, 22.71 LPM MAX. FLOW RATE
  • Item # DYEBST-N2
  • Mfr. Model # BST-N2
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1 7/16 inch, a maximum operating pressure of 5,200 psi @ 70 Degrees F and is made of brass with a plain finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, BRASS, 45.42 LPM MAX. FLOW RATE
  • Item # DYEBST3
  • Mfr. Model # BST-3
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1 9/16 inch, a maximum operating pressure of 2,700 psi @ 70 Degrees F and is made of brass with a plain finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, 303 STAINLESS STEEL, FEMALE NPTF
  • Item # DYESST3
  • Mfr. Model # SST-3
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1⅝ inch, a maximum operating pressure of 5,500 psi @ 70 Degrees F and is made of 303 stainless steel with a plain finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, BRASS, 189.3 LPM MAX. FLOW RATE
  • Item # DYEBST8M
  • Mfr. Model # BST-8M
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2 17/32 inch, a maximum operating pressure of 1,200 psi @ 70 Degrees F and is made of brass with a plain finish/coating. In addition, it has a 1"-11½ thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ½ IN COUPLING SIZE, 303 STAINLESS STEEL, MNPT
  • Item # DYESSTN4M
  • Mfr. Model # SST-N4M
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1 15/16 inch, a maximum operating pressure of 3,000 psi @ 70 Degrees F and is made of 303 stainless steel with a plain finish/coating. In addition, it has a ½"-14 thread. Plus, it has an NPT connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, BRASS, 22.71 LPM MAX. FLOW RATE
  • Item # DYEBST2M
  • Mfr. Model # BST-2M
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1 11/16 inch, a maximum operating pressure of 5,200 psi @ 70 Degrees F and is made of brass with a plain finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅛ IN COUPLING SIZE, BRASS, 11.36 LPM MAX. FLOW RATE
  • Item # DYEBST-N1M
  • Mfr. Model # BST-N1M
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1 1/16 inch, a maximum operating pressure of 2,500 psi @ 70 Degrees F and is made of brass with a plain finish/coating. In addition, it has a ⅛"-27 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅛ IN COUPLING SIZE, BRASS, 11.36 LPM MAX. FLOW RATE
  • Item # DYEBST1M
  • Mfr. Model # BST-1M
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1 11/16 inch, a maximum operating pressure of 2,500 psi @ 70 Degrees F and is made of brass with a plain finish/coating. In addition, it has a ⅛"-27 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, BRASS, 189.3 LPM MAX. FLOW RATE
  • Item # DYEBST-N8M
  • Mfr. Model # BST-N8M
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2½ inches, a maximum operating pressure of 1,200 psi @ 70 Degrees F and is made of brass with a plain finish/coating. In addition, it has a 1"-11½ thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¾ IN COUPLING SIZE, BRASS, 106 LPM MAX. FLOW RATE
  • Item # DYEBST6
  • Mfr. Model # BST-6
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2 5/32 inch, a maximum operating pressure of 1,700 psi @ 70 Degrees F and is made of brass with a plain finish/coating. In addition, it has a ¾"-14 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, BRASS, 22.71 LPM MAX. FLOW RATE
  • Item # DYEBST2
  • Mfr. Model # BST-2
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1 9/16 inch, a maximum operating pressure of 5,200 psi @ 70 Degrees F and is made of brass with a plain finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling is for use on Parker ST series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1558
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list