VoltageVoltage is the electrical power rating of the light bulb, which must be compatible with the voltage supplied to the bulb.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Spot, Reflector & Flood Light Bulbs & Lamps
Spot, reflector, and flood light bulbs intensify their light output by reflecting light away from the bulb sides and directing it through the top. They cast light in one direction for general and accent lighting applications. These spot, reflector, and flood lamps are commonly found in can, track, and security lighting fixtures.
This universal, round, 10- to 30-volt, Par 36 sealed beam has a 0.8-amp current rating, a junction box design, and a 35,000-hour lamp life. It features a white, polycarbonate lens, black, plastic housing, a direct wire termination, and a surface mount. It measures 4 1/2 x 28 x 4 3/4 inches with a 2 3/4-inch depth and diameter.
This universal, round, 10- to 30-volt, Par 36 sealed beam has a 0.8-amp current rating, a junction box design, and a 35,000-hour lamp life. It features a white, polycarbonate lens, black, plastic housing, a direct wire termination, and a surface mount. It measures 4 1/2 x 28 x 4 3/4 inches with a 2 3/4-inch depth and diameter.
This universal, round, 12-volt, Par 36 sealed beam is mountable and has a 250-hour lamp life. It features a white, tempered glass lens, black, rubber housing, and a terminal termination. It measures 3 1/2 x 7 15/64 x 3 1/2 inches with a 3 1/2-inch depth and diameter.
This universal, round, 12-volt, Par 36 sealed beam is mountable and has a 250-hour lamp life. It features a white, tempered glass lens, black, rubber housing, and a terminal termination. It measures 3 1/2 x 7 15/64 x 3 1/2 inches with a 3 1/2-inch depth and diameter.
This universal, round, 12-volt, Par 36 sealed beam has a wiring design and a 250-hour lamp life. It features a white, tempered glass lens, black, plastic housing, and a terminal termination. It measures 3 1/2 x 29 x 3 1/2 inches with a 3 1/2-inch depth and diameter.
This universal, round, 12-volt, Par 36 sealed beam has a wiring design and a 250-hour lamp life. It features a white, tempered glass lens, black, plastic housing, and a terminal termination. It measures 3 1/2 x 29 x 3 1/2 inches with a 3 1/2-inch depth and diameter.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.