!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Head Type
Material
Finish
Shank Diameter
Overall Length
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Solid Rivets

Solid rivets install through holes in the mounting surface to secure materials together. Their heads clamp the materials from one side while their shanks are deformed and flattened to grip from the opposite side.

https://catalogue.grainger.ca/?hybris=true

 361  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • SOLID RIVET, INCH, DOME, ¼ IN SHANK DIA, 11/16 IN OVERALL L, ALUMINUM, 1100F, PLAIN, 50 PK
  • Item # WWG6KY18
  • Mfr. Model # 30A0808-EA-50
  • EHC: EHC :
  • This solid rivet is made of 1100F aluminum and has a bright (uncoated) finish. It has an overall length of 11/16 inch and a 0.25 inch shank diameter. It has a dome head type and an inch system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SOLID RIVET, INCH, UNIVERSAL, 0.1875 IN SHANK DIA, 29/64 IN OVERALL L, ALUMINUM, 1100F, 250 PK
  • Item # WWG6LB16
  • Mfr. Model # 70A0606P-EA-250
  • EHC: EHC :
  • This solid rivet is made of 1100F aluminum and has a bright (uncoated) finish. It has an overall length of 29/64 inch and a 0.1875 inch shank diameter. It has a universal head and an inch system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SOLID RIVET, INCH, UNIVERSAL, 0.1875 IN SHANK DIA, 37/64 IN OVERALL L, ALUMINUM, 1100F, 100 PK
  • Item # WWG6LB17
  • Mfr. Model # 70A0608P-EA-100
  • EHC: EHC :
  • This solid rivet is made of 1100F aluminum and has a bright (uncoated) finish. It has an overall length of 37/64 inch and a 0.1875 inch shank diameter. It has a universal head and an inch system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SOLID RIVET, INCH, DOME, 0.3125 IN SHANK DIA, 1 15/64 IN OVERALL L, 300 STAINLESS STEEL, 10 PK
  • Item # WWG6KU76
  • Mfr. Model # 35F1016.1-EA-10
  • EHC: EHC :
  • This solid rivet is made of 300 stainless steel and has a bright (uncoated) finish. It has an overall length of 1 15/64 inch and a 0.3125 inch shank diameter. It has a dome head type and an inch system of measurement. It comes in a 10-pack.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SOLID RIVET, INCH, DOME, ¼ IN SHANK DIA, 15/16 IN OVERALL L, ALUMINUM, 1100F, PLAIN, 50 PK
  • Item # WWG6KY20
  • Mfr. Model # 30A0812-EA-50
  • EHC: EHC :
  • This solid rivet is made of 1100F aluminum and has a bright (uncoated) finish. It has an overall length of 15/16 inch and a 0.25 inch shank diameter. It has a dome head type and an inch system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • SOLID RIVET, INCH, DOME, ¼ IN SHANK DIA, 13/16 IN OVERALL L, ALUMINUM, 1100F, PLAIN, 50 PK
  • Item # WWG6KY19
  • Mfr. Model # 30A0810-EA-50
  • EHC: EHC :
  • This solid rivet is made of 1100F aluminum and has a bright (uncoated) finish. It has an overall length of 13/16 inch and a 0.25 inch shank diameter. It has a dome head type and an inch system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list