Product ITEM is unavailable. See products from the same category below.
Scratch Awls & Tapping Tools
Scratch awls and tapping tools mark surfaces and make holes in material. They have a handle for holding the tool like a screwdriver and a pointed tip that penetrates into soft materials such as light-gauge metal, plastic, wood, and leather.
Six in one tapping tool. Overall length 7-5/8 inches. Quickly forms new threads, re-forms burred threads, and cleans out plaster obstructions. Each tap size rethreads to next larger size.
Six in one tapping tool. Overall length 7-5/8 inches. Quickly forms new threads, re-forms burred threads, and cleans out plaster obstructions. Each tap size rethreads to next larger size.
This scratch awl has a length of 8 35/64 inch. The handle is 4 19/32 inch long, is blue/grey and has a cushion grip screwdriver style/type. It features 120 degrees tightening angle. In addition, it is made of steel, has a chrome-plated finish, plus it is non-sparking, and is tether ready. This scratch awl is designed for: metal.
This scratch awl has a length of 8 35/64 inch. The handle is 4 19/32 inch long, is blue/grey and has a cushion grip screwdriver style/type. It features 120 degrees tightening angle. In addition, it is made of steel, has a chrome-plated finish, plus it is non-sparking, and is tether ready. This scratch awl is designed for: metal.
This scratch awl has a length of 7⅞ inch, plus it weighs 4 ounce. The plastic handle is 4⅜ inch long, is black/yellow and has a cushion grip style/type. It features heavy-duty, internal flanges provide solid shank anchor, rust-resistant. In addition, it is made of steel, has a chrome-plated finish, plus it is non-sparking. This scratch awl is designed for: metal.
This scratch awl has a length of 7⅞ inch, plus it weighs 4 ounce. The plastic handle is 4⅜ inch long, is black/yellow and has a cushion grip style/type. It features heavy-duty, internal flanges provide solid shank anchor, rust-resistant. In addition, it is made of steel, has a chrome-plated finish, plus it is non-sparking. This scratch awl is designed for: metal.
This scratch awl has a length of 6½ inch. The wood handle is 3¾ inch long, is brown and has a fluted style/type. It features contoured handle, fastened to plated steel ferrule and cap. In addition, it is made of alloy steel, plus it is not non-sparking.
This scratch awl has a length of 6½ inch. The wood handle is 3¾ inch long, is brown and has a fluted style/type. It features contoured handle, fastened to plated steel ferrule and cap. In addition, it is made of alloy steel, plus it is not non-sparking.
This scratch awl has a length of seven inches. The steel handle is 3½ inch long, is blue and has a 1-piece style/type. It features durable, sturdy. In addition, it is made of steel, plus it is non-sparking. This scratch awl is designed for: wood.
This scratch awl has a length of seven inches. The steel handle is 3½ inch long, is blue and has a 1-piece style/type. It features durable, sturdy. In addition, it is made of steel, plus it is non-sparking. This scratch awl is designed for: wood.
This scratch awls has a length of 5½ inch. The plastic handle is 2½ inch long, is blue/red with an ergonomic style/type. In addition, it is non-sparking.
This scratch awls has a length of 5½ inch. The plastic handle is 2½ inch long, is blue/red with an ergonomic style/type. In addition, it is non-sparking.
This scratch awl has a length of 7 inch, plus it weighs 4.8 ounce. The steel handle is 3½ inch long, is black. It features rust-resistant, well-balanced. In addition, it is made of steel, plus it is non-sparking. This scratch awl is designed for: metal.
This scratch awl has a length of 7 inch, plus it weighs 4.8 ounce. The steel handle is 3½ inch long, is black. It features rust-resistant, well-balanced. In addition, it is made of steel, plus it is non-sparking. This scratch awl is designed for: metal.
This awl has a length of 7¾ inch along with acetate handles. It features chrome finish, high-visibility, oil and solvent-resistant acetate handle, punches holes and s and more. In addition, it has a chrome finish.
This awl has a length of 7¾ inch along with acetate handles. It features chrome finish, high-visibility, oil and solvent-resistant acetate handle, punches holes and s and more. In addition, it has a chrome finish.
This scratch awl has a length of 7⅞ inch. The plastic handle is 4⅞ inch long, is black/green and has a cushion grip style/type. It features heavy-duty construction, integrated steel endcap, rust-resistant. In addition, it is made of steel, has a chrome-plated finish, plus it is non-sparking. This scratch awl is designed for: metal.
This scratch awl has a length of 7⅞ inch. The plastic handle is 4⅞ inch long, is black/green and has a cushion grip style/type. It features heavy-duty construction, integrated steel endcap, rust-resistant. In addition, it is made of steel, has a chrome-plated finish, plus it is non-sparking. This scratch awl is designed for: metal.
This scratch awl has a length of 7⅞ inch, plus it weighs 4.8 ounce. The handle is 3½ inch long, is black/yellow and has a cushion grip style/type. It features plated metal strike cap protects the handle from hammer blows, transfers the impact force dir and more. In addition, it is made of metal.
This scratch awl has a length of 7⅞ inch, plus it weighs 4.8 ounce. The handle is 3½ inch long, is black/yellow and has a cushion grip style/type. It features plated metal strike cap protects the handle from hammer blows, transfers the impact force dir and more. In addition, it is made of metal.
This scratch awl has a length of 7¼ inch, plus it weighs 0.1 pounds. The plastic handle is 1¼ inch long, is yellow and has a fluted style/type. It features corrosion-resistance. In addition, it is made of copper, plus it is non-sparking, and is non-magnetic. This scratch awl is designed for: metal.
This scratch awl has a length of 7¼ inch, plus it weighs 0.1 pounds. The plastic handle is 1¼ inch long, is yellow and has a fluted style/type. It features corrosion-resistance. In addition, it is made of copper, plus it is non-sparking, and is non-magnetic. This scratch awl is designed for: metal.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.