Product ITEM is unavailable. See products from the same category below.
Scoop Shovels
Scoop shovels lift, move, and spread soil, mulch, gravel, sand, and other bulk materials. Their deep blade has curved sides to keep material contained, and their handle provides a lever for lifting and transferring.
This #10 square point long-handled grain and coal scoop has a 48-inch ash wood handle and a 13 x 18-3/4-inch stamped and aluminum blade. It has an overall length of 61 inches.
This #10 square point long-handled grain and coal scoop has a 48-inch ash wood handle and a 13 x 18-3/4-inch stamped and aluminum blade. It has an overall length of 61 inches.
This grain scoop has a 73.6 cm hardwood handle and a 13 inch aluminum blade. In addition, it has a D-grip handle, 18-inch blade width. This scoop is designed for coal, grain or snow.
This grain scoop has a 73.6 cm hardwood handle and a 13 inch aluminum blade. In addition, it has a D-grip handle, 18-inch blade width. This scoop is designed for coal, grain or snow.
This size 12 long-handled grain scoop has a 48-inch natural finish varnished ash handle and a 10.5 x 15-inch aluminum scoop blade. It is lightweight and is perfect for scooping grain, seed, feed, fertilizers and other granulated materials.
This size 12 long-handled grain scoop has a 48-inch natural finish varnished ash handle and a 10.5 x 15-inch aluminum scoop blade. It is lightweight and is perfect for scooping grain, seed, feed, fertilizers and other granulated materials.
This #12 square point D-grip-handled grain and coal scoop has a 29-inch ash wood handle and a 15 x 18-3/4-inch stamped and aluminum blade. It has an overall length of 44 inches.
This #12 square point D-grip-handled grain and coal scoop has a 29-inch ash wood handle and a 15 x 18-3/4-inch stamped and aluminum blade. It has an overall length of 44 inches.
This grain scoop has a 26 1/4 inch fibreglass handle and a 18 1/2 inch aluminum blade. In addition, it has a D-grip handle, 13 1/2-inch blade width, is not non-sparking, and has a non-detachable handle. This scoop shovel has a length of 44 3/4 inches.
This grain scoop has a 26 1/4 inch fibreglass handle and a 18 1/2 inch aluminum blade. In addition, it has a D-grip handle, 13 1/2-inch blade width, is not non-sparking, and has a non-detachable handle. This scoop shovel has a length of 44 3/4 inches.
This shovel has a 35 inch hardwood handle and a 11 1/2 inch steel blade. In addition, it has a D-grip handle, 14 1/2-inch blade width and is not non-sparking. This shovel has a length of 124.46 cm.
This shovel has a 35 inch hardwood handle and a 11 1/2 inch steel blade. In addition, it has a D-grip handle, 14 1/2-inch blade width and is not non-sparking. This shovel has a length of 124.46 cm.
This scoop shovel has a 30 inch wood handle and a 18 3/4 inch plastic blade. In addition, it has a D-grip handle, 14 3/8-inch blade width, is non-sparking, and has a non-detachable handle. This scoop shovel has a length of 48 3/4 inches.
This scoop shovel has a 30 inch wood handle and a 18 3/4 inch plastic blade. In addition, it has a D-grip handle, 14 3/8-inch blade width, is non-sparking, and has a non-detachable handle. This scoop shovel has a length of 48 3/4 inches.
This #8 square point D-grip grain and coal scoop has a 27-1/2-inch ash wood handle and a 14-1/4 x 16-1/2-inch stamped and tempered steel blade. It has an overall length of 41-3/4 inches.
This #8 square point D-grip grain and coal scoop has a 27-1/2-inch ash wood handle and a 14-1/4 x 16-1/2-inch stamped and tempered steel blade. It has an overall length of 41-3/4 inches.
This grain scoop has a 48 inch wood handle and a 17 3/4 inch plastic blade. In addition, it has a straight handle, 14 1/4-inch blade width, is non-sparking, and has a non-detachable handle. This scoop shovel has a length of 65 3/4 inches.
This grain scoop has a 48 inch wood handle and a 17 3/4 inch plastic blade. In addition, it has a straight handle, 14 1/4-inch blade width, is non-sparking, and has a non-detachable handle. This scoop shovel has a length of 65 3/4 inches.
This general purpose scoop has a 43 inch fibreglass handle and a 13 3/4 inch steel blade. In addition, it has a straight handle, 11 1/4-inch blade width, is not non-sparking, and has a non-detachable handle. This scoop shovel has a length of 56 inches.
This general purpose scoop has a 43 inch fibreglass handle and a 13 3/4 inch steel blade. In addition, it has a straight handle, 11 1/4-inch blade width, is not non-sparking, and has a non-detachable handle. This scoop shovel has a length of 56 inches.
This square point coal shovel has a 11 inch steel handle and a 6 1/2 inch steel blade. In addition, it has a straight handle, 1 3/4-inch blade width, is not non-sparking, and has a non-detachable handle. This coal shovel has a length of 19 1/4 inches.
This square point coal shovel has a 11 inch steel handle and a 6 1/2 inch steel blade. In addition, it has a straight handle, 1 3/4-inch blade width, is not non-sparking, and has a non-detachable handle. This coal shovel has a length of 19 1/4 inches.
This eastern scoop has a 27 inch wood handle and a 15 inch steel blade. In addition, it has a D-grip handle, 11-inch blade width, is not non-sparking, and has a non-detachable handle. This scoop shovel has a length of 44 3/4 inches.
This eastern scoop has a 27 inch wood handle and a 15 inch steel blade. In addition, it has a D-grip handle, 11-inch blade width, is not non-sparking, and has a non-detachable handle. This scoop shovel has a length of 44 3/4 inches.
This square point shovel has a 48 inch wood handle and a 13 1/2 inch steel blade. In addition, it has a straight handle, 11 1/2-inch blade width, is not non-sparking, and has a non-detachable handle. This scoop shovel has a length of 61 1/2 inches.
This square point shovel has a 48 inch wood handle and a 13 1/2 inch steel blade. In addition, it has a straight handle, 11 1/2-inch blade width, is not non-sparking, and has a non-detachable handle. This scoop shovel has a length of 61 1/2 inches.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.