!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hose Length
Hose Inside Diameter
Fittings
Maximum Pressure
Material
Hose Colour
Minimum Operating Temperature
Maximum Operating Temperature

SAR Airline Hoses

Supplied-air respiratory (SAR) airline hoses carry breathable air from the air compressor to the worker. The length of the hose determines how far a worker can travel from the compressor. Airlines should be checked and replaced when they show signs of wear or damage.

https://catalogue.grainger.ca/?hybris=true

75 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • 3M
  • PLUG, METAL/BRASS, HIGH-PRESSURE, ¼" FPT, 50/100 CFM, 2/CASE, FOR WHITECAP HELMETS
  • Item # MMMW3279-2
  • Mfr. Model # W3279-2
  • EHC: EHC :
  • This high-pressure plug comes in metal. It has a 1/4" FPT brass fitting and a capacity of 50/100 cubic feet per minute. It is suitable for use with Whitecap helmets and supplied-air hose W-9435/W-2929. There are two plugs in the case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • SOCKET, BRASS, HANSEN, HIGH-PRESSURE, ¼" FPT, 2/CASE, FOR WHITECAP HELMETS
  • Item # MMMW3280-2
  • Mfr. Model # W3280-2
  • EHC: EHC :
  • This high-pressure socket comes in brass. It has a Hansen connection and a 1/4" FPT brass fitting. The socket is suitable for use with Whitecap helmets and supplied-air hose W-9435/ W-2929. There are two sockets in the case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • SUPPLIED-AIR HOSE, HIGH-PRESSURE, 25 FT, RUBBER, STRAIGHT, 120 PSI, ⅜ IN, NIOSH
  • Item # MMMW9435-25
  • Mfr. Model # W9435-25
  • EHC: EHC :
  • This high-pressure supplied-air hose is made of rubber and comes in blue. It measures 3/8 inch inside diameter, 25 feet length, and has a capacity of 50/100 cubic feet per minute. The straight air hose has an operating pressure of 120 pounds per square inch and a 1/4" MPT industrial interchange fitting. It includes MPT fittings at both ends, 1/4" FPT fittings, and meets the NIOSH standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 962
  • 3M
  • SUPPLIED-AIR HOSE, HIGH-PRESSURE, 50 FT, RUBBER, STRAIGHT, 125 PSI, ⅜ IN, NIOSH
  • Item # MMMW9435-50
  • Mfr. Model # W9435-50
  • EHC: EHC :
  • This high-pressure supplied-air hose is made of rubber and comes in blue. It measures 3/8 inch inside diameter, 50 feet length, and has a capacity of 50/100 cubic feet per minute. The straight air hose has an operating pressure of 125 pounds per square inch and a 1/4" MPT industrial interchange fitting. It includes MPT fittings at both ends, 1/4" FPT fittings, and meets the NIOSH standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 962
  • ALLEGRO
  • AIR-LINE HOSE,LOW-PRESSURE,50 FT,185 PSI,POLYVINYL/POLYESTER,BLK,NIOSH,-20 ° TO 150 ° F
  • Item # ALO9100-50
  • Mfr. Model # 9100-50
  • EHC: EHC :
  • This low-pressure quick-connect air-line hose is made of polyvinyl/polyester and comes in black. It measures 50 feet length and has an operating temperature ranging from -20 to 150 degrees Fahrenheit. The hose has a maximum pressure of 185 pound per square inch, 1/4 inch OBAC fittings, and a diameter of 3/8 inch. It meets the NIOSH standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • SUPPLIED-AIR HOSE, HIGH-PRESSURE, 100 FT, RUBBER, STRAIGHT, 125 PSI, ⅜ IN, NIOSH
  • Item # MMMW9435-100
  • Mfr. Model # W9435-100
  • EHC: EHC :
  • This high-pressure supplied-air hose is made of rubber and comes in blue. It measures 3/8 inch inside diameter, 100 feet length, and has a capacity of 50/100 cubic feet per minute. The straight air hose has an operating pressure of 125 pounds per square inch and a 1/4" MPT industrial interchange fitting. It includes MPT fittings at both ends, 1/4" FPT fittings, and meets the NIOSH standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 962
  • BULLARD
  • AIR-LINE HOSE, BLACK, RUBBER, SAR, 50 FEET, ½ IN, FOR USE WITH FREE AIR PUMPS
  • Item # BULV2050ST
  • Mfr. Model # V2050ST
  • EHC: EHC :
  • This air-line hose is made of rubber and comes in black. It has a supplied-air respirator system and measures 50 feet in hose length with a 1/2 inch inner hose diameter. The hose includes 1/2 inch industrial interchange, quick-disconnect coupler, and nipple. It is for use with free air pumps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ALLEGRO
  • AIR-LINE HOSE, HIGH-PRESSURE, 50 FT, 185 PSI,POLYVINYL/POLYESTER,NIOSH,-20 ° TO 150 ° F
  • Item # ALO9101-50B
  • Mfr. Model # 9101-50B
  • EHC: EHC :
  • This high-pressure air-line hose is made of polyvinyl/polyester and comes in black. It measures 50 feet length and has an operating temperature ranging from -20 to 150 degrees Fahrenheit. The hose has a maximum pressure of 185 pound per square inch, 1/4 inch quick-connect Hansen industrial interchange fittings, and a diameter of 3/8 inch. It meets the NIOSH standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SCOTT
  • AIR-LINE HOSE, NEOPRENE, 300 PSI, 25 FT, HANSEN, -25 ° TO 205 ° , NIOSH, FOR SKA-PAK
  • Item # SCT30010-025
  • Mfr. Model # 30010-025
  • EHC: EHC :
  • This Air-Line hose is made of black neoprene rubber and measures 25 feet length. It has a Hansen coupling and an inner diameter of 1/2 inch. The hose has a maximum working pressure of 300 pounds per square inch and a temperature ranging from -25 to 205 degrees Fahrenheit. It meets the NIOSH standard and is suitable for use with Ska-Pak/Ska-Pak Plus/E-Z Air-Line respirators.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SCOTT
  • AIR-LINE HOSE, NEOPRENE RUBBER, 300 PSI, 50 FT, HANSEN COUPLING, -25 ° TO 205 ° , NIOSH
  • Item # SCT30010-050
  • Mfr. Model # 30010-050
  • EHC: EHC :
  • This Air-Line hose is made of black neoprene rubber and measures 50 feet in length. It has a Hansen coupling and an inner diameter of 1/2 inch. The hose has a maximum working pressure of 300 pounds per square inch and a temperature ranging from -25 to 205 degrees Fahrenheit. It meets the NIOSH standard and is suitable for use with Ska-Pak/Ska-Pak Plus/E-Z Air-Line respirators.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BULLARD
  • EXTENSION HOSE, BLACK, RUBBER, 50 FT, ⅜ IN, SUPPLIED AIR-LINE RESPIRATOR SYSTEM
  • Item # BUL5457
  • Mfr. Model # 5457
  • EHC: EHC :
  • This extension hose with supplied air-line respirator system is made of black rubber and measures 50 feet length. It has 3/8 inch inner diameter and includes a v11 hose-to-hose/v13 hose-to-pipe adapter fittings.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ALLEGRO
  • FLOW TEST KIT, FOR CONSTANT FLOW SAR, INCLUDES FLOW METER/QC PLUGS/ADAPTERS, NIOSH
  • Item # ALO9900-40
  • Mfr. Model # 9900-40
  • EHC: EHC :
  • This flow test kit is suitable for use with constant flow-supplied-air respirators. It includes a flow meter, a full assortment of quick-connect plugs, and adapters to fit all respirators. This is excellent for use with ambient air pumps and meets the NIOSH standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BULLARD
  • EXTENSION HOSE, RUBBER, 100 FT, ⅜ IN, SUPPLIED AIR-LINE RESPIRATOR SYSTEM, NIOSH
  • Item # BUL5458
  • Mfr. Model # 5458
  • EHC: EHC :
  • This extension hose with supplied air-line respirator system is made of black rubber and measures 100 feet length. It has a 3/8 inch inner diameter and includes a v11 hose-to-hose/v13 hose-to-pipe adapter fittings. The hose has a maximum pressure of 200 pounds per square inch and meets the NIOSH standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • SUPPLIED-AIR HOSE, LOW-PRESSURE, 50 FT, RUBBER, STRAIGHT, 125 PSI, 110 ° , ½ IN, NIOSH
  • Item # MMMW3020-50
  • Mfr. Model # W3020-50
  • EHC: EHC :
  • This low-pressure supplied-air hose is made of rubber and comes in red. It measures 1/2 inch inside diameter, 50 feet length, and has a capacity of 50/100 cubic feet per minute. The straight air hose has an operating pressure of 125 pounds per square inch and a 3/8" MPT industrial interchange fitting. It has an operating temperature of 110 degrees Fahrenheit and meets the NIOSH standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 962
  • 3M
  • SUPPLIED-AIR HOSE, LOW-PRESSURE, 25 FT, RUBBER, STRAIGHT, 125 PSI, 110 ° F, ½ IN, NIOSH
  • Item # MMMW3020-25
  • Mfr. Model # W3020-25
  • EHC: EHC :
  • This low-pressure supplied-air hose is made of rubber and comes in red. It measures 1/2 inch inside diameter, 25 feet length, and has a capacity of 50/100 cubic feet per minute. The straight air hose has an operating pressure of 125 pounds per square inch and a 3/8" MPT industrial interchange fitting. It has an operating temperature of 110 degrees Fahrenheit and meets the NIOSH standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 962
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list