!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Profile Type
For Frame Opening Width
Overall Width
Overall Height
Overall Depth
Maximum Air Volume
Maximum Air Velocity
Sound Level @ 10 ft
Standards

Sanitation-Certified Air Curtains

Sanitation-certified air curtains are intended for use in kitchens and other food-handling environments where health department regulations must be considered. They are manufactured to be easy to clean and help maintain cleanliness in food preparation or production environments.

https://catalogue.grainger.ca/?hybris=true

5 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BERNER
  • UNHEATED 14X51X15 IN ALUMINUM AIR CURTAIN, AMBIENT, STANDARD PROFILE, FOR 4 FT OPENING W, 1,882 CFM
  • Item # WWG6JGE5
  • Mfr. Model # SHD07-1048AC-P-G
  • EHC: EHC :
  • This SHD07 series air curtain includes door limit switch, plunger style for automatic operation, and is made of aluminum. It is white, measures 51 inch width, 14 inch height, 15 inch depth. This air curtain has one phase, 60 Hz, has one speed, a powder coated finish, 67 dBA, and ¾ horsepower, and 7.5/3.8 Amps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1884
  • BERNER
  • UNHEATED 14X39X15 IN ALUMINUM AIR CURTAIN, AMBIENT, STANDARD PROFILE, FOR 3 FT OPENING W, 1,846 CFM
  • Item # WWG6JGE3
  • Mfr. Model # SHD07-1036AC-P-G
  • EHC: EHC :
  • This SHD07 series air curtain includes door limit switch, plunger style for automatic operation, and is made of aluminum. It is white, measures 39 inch width, 14 inch height, 15 inch depth. This air curtain has one phase, 60 Hz, has one speed, a powder coated finish, 67 dBA, and ¾ horsepower, and 7.5/3.8 Amps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1884
  • BERNER
  • UNHEATED 8½X36X8½ IN ALUMINUM AIR CURTAIN, AMBIENT, LOW PROFILE, FOR 3 FT OPENING W, 1,020 CFM
  • Item # WWG6JGF7
  • Mfr. Model # SLC07-1036AC-G
  • EHC: EHC :
  • This SLC07 series air curtain includes door limit switch, plunger style for automatic operation, and is made of aluminum. It is white, measures 36 inch width, 8½ inch height, 8½ inch depth. This air curtain has one phase, 60 Hz, has one speed, a powder coated finish, 54 dBA, and 1/5 horsepower, and 3.4/1.7 Amps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1884
  • BERNER
  • UNHEATED 8½X42X8½ IN ALUMINUM AIR CURTAIN, AMBIENT, LOW PROFILE, FOR 3½ FT OPENING W
  • Item # WWG6JGF8
  • Mfr. Model # SLC07-1042AC-G
  • EHC: EHC :
  • This SLC07 series air curtain includes door limit switch, plunger style for automatic operation, and is made of aluminum. It is white, measures 42 inch width, 8½ inch height, 8½ inch depth. This air curtain has one phase, 60 Hz, has one speed, a powder coated finish, 54 dBA, and 1/5 horsepower, and 3.4/1.7 Amps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1884
  • BERNER
  • UNHEATED 8½X48X8½ IN ALUMINUM AIR CURTAIN, AMBIENT, LOW PROFILE, FOR 4 FT OPENING W, 1,360 CFM
  • Item # WWG6JGF9
  • Mfr. Model # SLC07-1048AC-G
  • EHC: EHC :
  • This SLC07 series air curtain includes door limit switch, plunger style for automatic operation, and is made of aluminum. It is white, measures 48 inch width, 8½ inch height, 8½ inch depth. This air curtain has one phase, 60 Hz, has one speed, a powder coated finish, 54 dBA, and 1/5 horsepower, and 3.4/1.7 Amps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1884
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list