This non-woven surface conditioning belt has a medium grit and is used for cleaning, finishing, blending, and deburring applications. It has an aluminum oxide abrasive and a reinforced nylon backing material. This maro...
This non-woven surface conditioning belt has a medium grit and is used for cleaning, finishing, blending, and deburring applications. It has an aluminum oxide abrasive and a reinforced nylon backing material. This maroon belt measures 12 x 1/2 inches.
This green- coloured, quick-change sanding disc is the best choice for use on stainless steel. With its heavy YF-cloth or fibre backing, this two-inch diameter sanding wheel can withstand a maximum rotation speed of 25...
This green- coloured, quick-change sanding disc is the best choice for use on stainless steel. With its heavy YF-cloth or fibre backing, this two-inch diameter sanding wheel can withstand a maximum rotation speed of 25,000 RPM. It has 50 grit ceramic abrasive with aluminum oxide minerals.
This CS310X series abrasive belt measures 13 x 3/8 inches and is ideal for grinding, deburring, and finishing small welds. This 120-grit belt has an aluminum oxide abrasive and a cotton backing material.
This CS310X series abrasive belt measures 13 x 3/8 inches and is ideal for grinding, deburring, and finishing small welds. This 120-grit belt has an aluminum oxide abrasive and a cotton backing material.
File belt Metalite R283 is a P-graded premium aluminium oxide abrasive. Semi-flexible backing, consistent, cool cut and is tear and fray resistant. Size 1/2 inch x 12 inches and grit is 100.
File belt Metalite R283 is a P-graded premium aluminium oxide abrasive. Semi-flexible backing, consistent, cool cut and is tear and fray resistant. Size 1/2 inch x 12 inches and grit is 100.
File belt Metalite R283 is a P-graded premium aluminium oxide abrasive. Semi-flexible backing, consistent, cool cut and is tear and fray resistant. Size 1/2 inch x 18 inches and grit is 120.
File belt Metalite R283 is a P-graded premium aluminium oxide abrasive. Semi-flexible backing, consistent, cool cut and is tear and fray resistant. Size 1/2 inch x 18 inches and grit is 120.
Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.
Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.
Metalite R228 portable sanding belt is an aluminium oxide abrasive. Strong X-wt cotton backing, aggressive cutting/resistant to heat and is versatile for metal and wood. Size 4 inches x 24 inches and grit is 80.
Metalite R228 portable sanding belt is an aluminium oxide abrasive. Strong X-wt cotton backing, aggressive cutting/resistant to heat and is versatile for metal and wood. Size 4 inches x 24 inches and grit is 80.
Features include a Y-weight polyester waterproof cloth backing, a resin bond system for improved grain retention and advanced supersize grinding lubricant. All these features result in a belt that lasts longer and cuts...
Features include a Y-weight polyester waterproof cloth backing, a resin bond system for improved grain retention and advanced supersize grinding lubricant. All these features result in a belt that lasts longer and cuts faster than conventional belts. Size 3/4 x 18 inches.
Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.
Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.
Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.
Metalite R228 belt has a strong X-wt cotton backing. Wide range or metalworking applications, aggressive cutting/resistant to heat and is versatile when cutting action is more important than soft finish.
Norzon Plus is the choice for the heaviest pressure applications. The belts feature a premium self-sharpening zirconia alumina abrasive grain for an aggressive rapid cut. A strong X-wt polyester backing for a tough yet...
Norzon Plus is the choice for the heaviest pressure applications. The belts feature a premium self-sharpening zirconia alumina abrasive grain for an aggressive rapid cut. A strong X-wt polyester backing for a tough yet flexible and waterproof belt.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.