!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Product Type
Colour
Overall Length
Container Size
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Roof Repair Tapes, Tools & Supplies

Roof repair tapes, tools, and supplies prepare roof surfaces and repair damage to seal leaks and maintain the roof's weather barrier.

https://catalogue.grainger.ca/?hybris=true

 23  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LEAKSEAL
  • ROOFING SEALANT, DAMP-PROOFER, BLACK, 18.9 L, ASPHALT
  • Item # RLM322085
  • Mfr. Model # 322085
  • EHC: EHC :
  • This black-coloured asphalt emulsion sealer protects against moisture penetration in roofing and building applications. It is non-fibred and can be rolled or sprayed on to apply. This 18.9 litre can has a coverage of 50 square feet and has a functional cure time of one hour. It is rain resistant in two hours.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEAKSEAL
  • SEALER, ENERGY-EFFICIENT, 50% REFLECTIVE, METALLIC, 18.9 L, FIBRED ALUMINUM
  • Item # RLM322079
  • Mfr. Model # 322079
  • EHC: EHC :
  • This fibred aluminum sealer has 50% reflectivity and creates an energy-efficient reflective coating for roofs and sidewalls. This metallic-coloured roll or spray-on sealer prevents rust and waterproofs metal roofs. It has a 9.7% metallic flake content. This 18.9-litre bucket of sealer has a coverage of 50 square feet and has a functional cure time of four hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • LEAKSEAL
  • SEALER, ENERGY-EFFICIENT, 67% REFLECTIVE, METALLIC, 18.9 L, ELASTOMERE
  • Item # RLM322082
  • Mfr. Model # 322082
  • EHC: EHC :
  • This elastomeric sealer has 67% reflectivity and creates an energy-efficient reflective coating for metal roofs, concrete, bitumen, and weathered single-ply roofing. This white-coloured roll or spray-on sealer is rain and mildew-resistant. This 18.9-litre bucket of sealer has a coverage of 65 square feet and has a functional cure time of two hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEAKSEAL
  • ROOFING SEALANT, ALL-WEATHER, BLACK, 11.4 L
  • Item # RLM322022
  • Mfr. Model # 322022
  • EHC: EHC :
  • This black all-weather sealer covers 12.2 square feet and is made for use on cold, hot, wet, dry or underwater surfaces. This trowel-on sealer is sag resistant and is heavily fibred and flexible to resist cracking.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEAKSEAL
  • ROOF COATING,BLACK,3.78 L SIZE
  • Item # RLM322073EA
  • Mfr. Model # 322073
  • EHC: EHC :
  • This roofing sealant is black and comes in a 3.78 liter container.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
  • LEAKSEAL
  • ROOF COATING,BLACK,3.78 L SIZE
  • Item # RLM322074
  • Mfr. Model # 322074
  • EHC: EHC :
  • This roofing sealant is black and comes in a 3.78 liter container.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list