Switch TypeThis describes the function of switches that turns tools on and off.
Lever and paddle allow users to hold the switches down with their fingers while gripping the tool, making them more comfortable for extended use than non-locking switches.Safety levers lock off until users engage a secondary switch to unlock the lever. Trigger (typically found on rat tail tools) allows users to hold the switch down with their index finger.
Temperature DifferentialThis is the temperature difference between when the heating or air conditioning turns on and when it shuts off.
For example, if the differential is 1.5°F and the temp setpoint is 70°F, the heating source will turn on when the temperature drops below 68.5°F and the cooling source will turn on when the sensed temperature rises above 71.5°F.
Temperature Control RangeThe temperature controls are limited to operating within this range. For example, if the control range is 40°F to 90°F, the temperature cannot be set below 40°F or above 90°F.
PlasticPlastic enclosures are corrosion-resistant, so they are good for areas exposed to water spray and high humidity.
AluminumAluminum enclosures are lightweight and corrosion-resistant. They are stronger than plastic enclosures but not as strong as steel or stainless steel enclosures.
Steel & Stainless SteelSteel enclosures provide the highest strength of all enclosure materials. Stainless steel enclosures are corrosion-resistant and stronger than plastic or aluminum enclosures.
Open on RiseOpen on rise switches turn on the heating system when the temperature falls below a specified level.
Close on RiseClose on rise switches turn on the cooling system when the temperature rises above a specified level.
Open/Close on RiseOpen/close on rise switches turn on the heating or cooling system accordingly when the temperature falls or rises above a specified level.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Remote-Bulb Sensor Temperature Controls
Remote-bulb sensor temperature controls have a capillary tube and sensor that monitor and regulate the temperature of the ambient air, a liquid, or a gas at a distance away from the control. This style of thermostat uses expanding liquid to open or close contacts in response to temperature changes. These controls are ideal for commercial and industrial HVAC applications where the controller must be placed outside of the sensing area, such as refrigeration control and temperature regulation of air or liquids in ducts, pipes, tanks, and boilers.
Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPDT, Switch Action Open / Close on rise, Number of Switches 1, Overall Length 5-3/4, Sensor Type Hydraulic Capillary, Control Temperatures At A Remote Location, For Use With Motor Driv
Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPDT, Switch Action Open / Close on rise, Number of Switches 1, Overall Length 5-3/4, Sensor Type Hydraulic Capillary, Control Temperatures At A Remote Location, For Use With Motor Driv
This line volt mechanical thermostat is grey, features built from corrosion resistant material, rugged and measures 3⅛ inch width, 6⅜ inch height, 2½ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, is indoor, outdoor mountable, 140 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat is grey, features built from corrosion resistant material, rugged and measures 3⅛ inch width, 6⅜ inch height, 2½ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, is indoor, outdoor mountable, 140 Degrees Fahrenheit maximum operating temperature.
Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPDT, Switch Action Open / Close on rise, Number of Switches 1, Overall Length 4-1/2, Sensor Type Hydraulic Capillary, Control Temperatures At A Remote Location, For Use With Electric H
Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPDT, Switch Action Open / Close on rise, Number of Switches 1, Overall Length 4-1/2, Sensor Type Hydraulic Capillary, Control Temperatures At A Remote Location, For Use With Electric H
Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1, Overall Length 4-1/2, Sensor Type Hydraulic Capillary, Control Temperatures At A Remote Location, For Use With Motor Driven Vent
Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1, Overall Length 4-1/2, Sensor Type Hydraulic Capillary, Control Temperatures At A Remote Location, For Use With Motor Driven Vent
Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Overall Length 4.5, Sensor Type Hydraulic Capillary, Remote Sensing Element for Wide Range of Control Applications, For Use With Regulating
Line Voltage Thermostat, Heating/Cooling, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Overall Length 4.5, Sensor Type Hydraulic Capillary, Remote Sensing Element for Wide Range of Control Applications, For Use With Regulating
This line volt mechanical thermostat includes bulb mounting clip, and is grey, measures 2⅛ inch width, 4⅜ inch height, 1⅞ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, 140 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes bulb mounting clip, and is grey, measures 2⅛ inch width, 4⅜ inch height, 1⅞ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, 140 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes bulb mounting clip, and is grey, features top and bottom knockouts and measures 2⅜ inch width, 5⅜ inch height, 2⅝ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 240 volts AC, is indoor, outdoor mountable, 140 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes bulb mounting clip, and is grey, features top and bottom knockouts and measures 2⅜ inch width, 5⅜ inch height, 2⅝ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 240 volts AC, is indoor, outdoor mountable, 140 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat is grey, measures 2⅛ inch width, 4⅜ inch height, 1⅞ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, 240 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat is grey, measures 2⅛ inch width, 4⅜ inch height, 1⅞ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, 240 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes bulb mounting clip, and is grey, features top and bottom knockouts and measures 2⅜ inch width, 5⅜ inch height, 2⅝ inch depth. This line volt mechanical thermostat is designed for use with the following applications: refrigeration. In addition, it is 120 to 240 volts AC, is indoor, outdoor mountable, 140 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes bulb mounting clip, and is grey, features top and bottom knockouts and measures 2⅜ inch width, 5⅜ inch height, 2⅝ inch depth. This line volt mechanical thermostat is designed for use with the following applications: refrigeration. In addition, it is 120 to 240 volts AC, is indoor, outdoor mountable, 140 Degrees Fahrenheit maximum operating temperature.
This temperature control is grey, features watertight gasketed thermoplastic enclosure and measures 2⅞ inch width, 6⅝ inch height, 2⅞ inch depth. This temperature control is designed for use with the following applications: heat or cool. In addition, it is 120-277 volts AC, is flat surface mountable, 140 Degrees Fahrenheit maximum operating temperature.
This temperature control is grey, features watertight gasketed thermoplastic enclosure and measures 2⅞ inch width, 6⅝ inch height, 2⅞ inch depth. This temperature control is designed for use with the following applications: heat or cool. In addition, it is 120-277 volts AC, is flat surface mountable, 140 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat is grey, measures 4 inch width, 3¼ inch height, 2⅛ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat and cool. In addition, it is 120 to 600 volts AC, 170 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat is grey, measures 4 inch width, 3¼ inch height, 2⅛ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat and cool. In addition, it is 120 to 600 volts AC, 170 Degrees Fahrenheit maximum operating temperature.
This remote bulb thermostat is grey, measures 2⅛ inch width, 4⅜ inch height, 1⅞ inch depth. This remote bulb thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, 170 Degrees Fahrenheit maximum operating temperature.
This remote bulb thermostat is grey, measures 2⅛ inch width, 4⅜ inch height, 1⅞ inch depth. This remote bulb thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, 170 Degrees Fahrenheit maximum operating temperature.
This hazardous location line volt mechanical tstat is grey, features casting tapped top and bottom for¾ in conduit and measures 6⅜ inch width, 5⅝ inch height, 4½ inch depth. This hazardous location line volt mechanical tstat is designed for use with the following applications: heat or cool. In addition, it is 24 to 277 volts AC and is wall mountable.
This hazardous location line volt mechanical tstat is grey, features casting tapped top and bottom for¾ in conduit and measures 6⅜ inch width, 5⅝ inch height, 4½ inch depth. This hazardous location line volt mechanical tstat is designed for use with the following applications: heat or cool. In addition, it is 24 to 277 volts AC and is wall mountable.
Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPDT, Switch Action Open / Close on rise, Number of Switches 1, Overall Length 4-1/2, Sensor Type Hydraulic Capillary, 430 Stainless Steel and Copper Alloys, For Use With Electric Heati
Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPDT, Switch Action Open / Close on rise, Number of Switches 1, Overall Length 4-1/2, Sensor Type Hydraulic Capillary, 430 Stainless Steel and Copper Alloys, For Use With Electric Heati
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.