!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Box End Type
Opening Type
Measurement Type
Reversing
Head Size
Head Type
Head Offset Angle
Opening Angle (Deg.)
Wrench Length Style
Overall Length
Material
Finish
Nonsparking
Insulated
Tether Style

Ratcheting Combination Wrenches

Ratcheting combination wrenches have a box end design on one end of the handle with a gear mechanism that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench. The box end fits around and grips the entire head of the fastener for more contact than an open end wrench and can apply more torque since the box end is less likely to slip off the fastener compared to an open end design. The opposite end of the wrench has an open end design that allows top and side access to the fastener while the box end can only access a fastener from the top.

https://catalogue.grainger.ca/?hybris=true

572 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PROTO
  • COMBINATION WRENCH, ALLOY STEEL, BLACK CHROME, ¾ IN HEAD SIZE, 9¾ IN OVERALL L, OFFSET
  • Item # PRTSCV24
  • Mfr. Model # JSCV24
  • EHC: EHC :
  • Proto(R) Ratcheting Wrench features a spline ratcheting end to turn multiple fasteners while helping increase the force applied to the fastener. Spline tools engage the flats of conventional nut fasteners to move the loads away from the corner of the fastener.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 312
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list