Product ITEM is unavailable. See products from the same category below.
Quick-Change Surface-Conditioning Discs
Quick-change surface-conditioning discs prepare surfaces for welding or finishing. They have an integrated attachment point so they can be changed without tools, which reduces downtime and increases productivity. Surface-conditioning abrasives made of nonwoven nylon conform to irregular surfaces and remove surface imperfections, mill scale, and surface rust to create a smooth surface ready for finishing.
Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 2 inch x NH, Grade A MED.
Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 2 inch x NH, Grade A MED.
Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 1 inch x NH, Grade A CRS.
Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 1 inch x NH, Grade A CRS.
Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 2 inch x NH, Grade A CRS.
Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 2 inch x NH, Grade A CRS.
This quick-change surface conditioning disc is ideal for use removing oxide, coatings, and light rust from surfaces, leaving them burr-free and ready to paint or coat. This blue-coloured disc is flat and has a two-inch diameter. It has a plastic button attachment system. This is grade A and has a very fine grit. It can withstand grinding speeds of up to 23,000 RPM.
This quick-change surface conditioning disc is ideal for use removing oxide, coatings, and light rust from surfaces, leaving them burr-free and ready to paint or coat. This blue-coloured disc is flat and has a two-inch diameter. It has a plastic button attachment system. This is grade A and has a very fine grit. It can withstand grinding speeds of up to 23,000 RPM.
Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 3 inch x NH, Grade A MED.
Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 3 inch x NH, Grade A MED.
Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 3 inch x NH, Grade A CRS.
Roloc surface conditioning disc provides a burr-free surface suitable for painting or coating. This disc can also be used for removal of light rust, oxide and coatings. It incorporates a plastic button attachment system. Size: 3 inch x NH, Grade A CRS.
This medium grit, quick-change surface conditioning disc is ideal for leaving surfaces burr-free and ready to paint or coat. This disc is flat and has a plastic button attachment system. Its silicon carbide abrasive is perfect for removing oxide, coatings, and light rust from surfaces. This 1 1/2-inch diameter, grade A sanding disc can withstand grinding speeds of up to 30,000 RPM.
This medium grit, quick-change surface conditioning disc is ideal for leaving surfaces burr-free and ready to paint or coat. This disc is flat and has a plastic button attachment system. Its silicon carbide abrasive is perfect for removing oxide, coatings, and light rust from surfaces. This 1 1/2-inch diameter, grade A sanding disc can withstand grinding speeds of up to 30,000 RPM.
This roll-on surface conditioning disc is blue-coloured and has a very fine grit that is ideal for removing old gasket material from engine blocks, valve covers, and other mechanical parts. This quick-change disc has a diameter of two inches.
This roll-on surface conditioning disc is blue-coloured and has a very fine grit that is ideal for removing old gasket material from engine blocks, valve covers, and other mechanical parts. This quick-change disc has a diameter of two inches.
Use this blue-coloured, roll-on, surface conditioning disc to prepare for coating or painting by creating a smooth, burr-free surface. This three-inch diameter quick-change disc can withstand a maximum of 18,000 rotations per minute and is ideal for removing coatings of oxide and rust.
Use this blue-coloured, roll-on, surface conditioning disc to prepare for coating or painting by creating a smooth, burr-free surface. This three-inch diameter quick-change disc can withstand a maximum of 18,000 rotations per minute and is ideal for removing coatings of oxide and rust.
This roll-on surface conditioning disc is two inches in diameter and has super-fine grit that is perfect for removing old gasket material from engine blocks, valve covers, and other mechanical parts. It is quick-changing for fast and convenient usage.
This roll-on surface conditioning disc is two inches in diameter and has super-fine grit that is perfect for removing old gasket material from engine blocks, valve covers, and other mechanical parts. It is quick-changing for fast and convenient usage.
Ideal for soft materials and low force applications. Features an open structure to resist loading on softer materials, a high abrasive content for a fast initial cut rate and a flexible backing to conform to the work piece.
Ideal for soft materials and low force applications. Features an open structure to resist loading on softer materials, a high abrasive content for a fast initial cut rate and a flexible backing to conform to the work piece.
Ideal for soft materials and low force applications. Features an open structure to resist loading on softer materials, a high abrasive content for a fast initial cut rate and a flexible backing to conform to the work piece.
Ideal for soft materials and low force applications. Features an open structure to resist loading on softer materials, a high abrasive content for a fast initial cut rate and a flexible backing to conform to the work piece.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.