Product ITEM is unavailable. See products from the same category below.
Product Concealing Stretch Wrap
Product-concealing stretch wrap, also called opaque stretch wrap, is a continuous length of plastic that is wrapped around the sides of a pallet or bundle to protect the package from dust and moisture, prevent and indicate tampering, and keep items together. Opaque stretch wrap cannot be seen through, which provides added security by hiding product labels when shipping sensitive or valuable items.
This stretch wrap is black and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 18 inch width x 1,500 feet length and includes 3 in core. It is also designed for standard duty applications.
This stretch wrap is black and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 18 inch width x 1,500 feet length and includes 3 in core. It is also designed for standard duty applications.
This stretch wrap is black and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 5 inch width x 1,000 feet length and includes reusable dispenser. It is also designed for standard duty applications.
This stretch wrap is black and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 5 inch width x 1,000 feet length and includes reusable dispenser. It is also designed for standard duty applications.
This stretch wrap is white and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 5 inch width x 1,000 feet length and includes reusable dispenser with hand brake. It is also designed for standard duty applications.
This stretch wrap is white and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 5 inch width x 1,000 feet length and includes reusable dispenser with hand brake. It is also designed for standard duty applications.
This stretch wrap is white and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 20 inch width x 1,000 feet length and includes built in dispenser with hand brake. It is also designed for standard duty applications.
This stretch wrap is white and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 20 inch width x 1,000 feet length and includes built in dispenser with hand brake. It is also designed for standard duty applications.
This stretch wrap is black and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 20 inch width x 5,000 feet length. It is also designed for standard duty applications.
This stretch wrap is black and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 20 inch width x 5,000 feet length. It is also designed for standard duty applications.
This stretch wrap is white and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 3 inch width x 1,000 feet length and includes reusable dispenser with hand brake. It is also designed for standard duty applications.
This stretch wrap is white and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 3 inch width x 1,000 feet length and includes reusable dispenser with hand brake. It is also designed for standard duty applications.
This stretch wrap is black and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 3 inch width x 1,000 feet length and includes reusable dispenser. It is also designed for standard duty applications.
This stretch wrap is black and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 3 inch width x 1,000 feet length and includes reusable dispenser. It is also designed for standard duty applications.
This stretch wrap is black and is made of LLDPE with colour and UVI additives. It is 0.8 mil thick and measures 20 inch width x 1,000 feet length and includes built in dispenser with hand brake. It is also designed for standard duty applications.
This stretch wrap is black and is made of LLDPE with colour and UVI additives. It is 0.8 mil thick and measures 20 inch width x 1,000 feet length and includes built in dispenser with hand brake. It is also designed for standard duty applications.
This stretch wrap is white and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 3 inch width x 1,000 feet length and includes reusable dispenser. It is also designed for standard duty applications.
This stretch wrap is white and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 3 inch width x 1,000 feet length and includes reusable dispenser. It is also designed for standard duty applications.
This stretch wrap is white and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 5 inch width x 1,000 feet length and includes reusable dispenser. It is also designed for standard duty applications.
This stretch wrap is white and is made of LLDPE with colour additive. It is 0.8 mil thick and measures 5 inch width x 1,000 feet length and includes reusable dispenser. It is also designed for standard duty applications.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.