!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Stem Style
Brush Material
Brush Dia.
Brush Length
Wire Dia.
Stem Diameter
Overall Length
Operating Speed - Maximum
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Power Tube Brushes

Power tube brushes connect to handheld power tools or are mounted onto automated machines to clean and debur blind, through, smooth and threaded holes. Bristle material, stem style, and the number of brush spirals combine to determine the best-suited application and workpiece material.

https://catalogue.grainger.ca/?hybris=true

 101  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • OSBORN
  • BRUSH TUBE END 5/8IN PIPE .008
  • Item # OSB75254
  • Mfr. Model # 75254
  • EHC: EHC :
  • Crimped wire tube end fitting brush is held firmly in heavy stem wire with plastic oval handles. Pipe diameter 5/8 inch, brush diameter 3/4 inch, wire size 0.008 inches, and length of brush section is 1 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • STEEL WIRE BRUSH,3/8 IN DIA
  • Item # WSW11M973
  • Mfr. Model # 11M973
  • EHC: EHC :
  • This wire brush is made of steel and has a bright (uncoated) finish. It has an overall length of 8 1/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSBORN
  • BRUSH TUBE ABR 3/4IN 80KE 5INO
  • Item # OSB56013
  • Mfr. Model # 56013
  • EHC: EHC :
  • ATB tube brush, made with abrasive grit to provide extra cutting and cleaning action for a variety of applications. Can be used as a hand tool or mounted onto a portable or stationary tool.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • BRUSH,NYLON,1/2 IN DIA
  • Item # WSW11M968
  • Mfr. Model # 11M968
  • EHC: EHC :
  • This wire brush is made of nylon and has a bright (uncoated) finish. It is 1/2 inch in diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BRUSH RESEARCH MFG.
  • BRUSH DEBURRING 81-AY .156 600AO
  • Item # BRR81AY156600AO
  • Mfr. Model # 81AY156600AO
  • EHC: EHC :
  • Single spiral brush. Diameter 0.156 inches. Fill type aluminum oxide abrasive nylon. Wire size 0.012/600 inches. Maximum RPM 1200. Shank size 0.072 inches. Overall length 3 inches. Brush length 1 inch. Cross-hole deburring and finishing. For use with hand

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 12 or more and in multiples of 12. Please update the quantity to proceed with checkout.
  • APPROVED VENDOR
  • STEEL WIRE BRUSH,5/8 IN DIA
  • Item # WSW11M974
  • Mfr. Model # 11M974
  • EHC: EHC :
  • This wire brush is made of steel and has a bright (uncoated) finish. It has an overall length of 8 1/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSBORN
  • TUBE BRUSH, ABRASIVE, HAND TOOL, PORTABLE OR STATIONARY TOOL, 5 IN, 3/8 IN DIA, SHANK 0.187
  • Item # OSB56010
  • Mfr. Model # 56010
  • EHC: EHC :
  • The ATB tube brush measures five inches, 3/8 inch diameter, and has a 0.187 shank. This specific brush has a maximum RPM of 600 to 1,800. These abrasive brushes are most commonly used for cleaning, deburring, eliminating jagged edges, blending, and much more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSBORN
  • TUBE BRUSH, ABRASIVE, HAND TOOL, PORTABLE OR STATIONARY TOOL, 5 1/2 IN, 1 IN DIA, SHANK 0.238
  • Item # OSB56015
  • Mfr. Model # 56015
  • EHC: EHC :
  • The ATB tube brush measures 5 1/2 inches, one-inch diameter, and has a 0.238 shank. This specific brush has a maximum RPM of 600 to 1,800 and a grit of 80. These abrasive brushes are most commonly used for cleaning, deburring, eliminating jagged edges, blending, and much more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list