!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Specific Fitting Shape
System of Measurement
Fitting Material
Maximum Operating Pressure
Maximum Operating Temperature
Compatible Tube Material
Colour
Application
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Potable Water & Food Processing Push-to-Connect Tube Fittings

https://catalogue.grainger.ca/?hybris=true

 278  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • JOHN GUEST
  • REDUCER UNION: ACETAL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ⅜ IN X ¼ IN TUBE OD, 10 PK
  • Item # WWG1WTC8
  • Mfr. Model # PI201208S-PK10
  • EHC: EHC :
  • This reducer union meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is grey, has an operating temperature of 4 Degrees F to 150 Degrees F, and is made of acetal. In addition, it is a straight reducing connector, with an imperial system of measurement. This reducer union.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • SEAL-LOK O-RING FACE SEAL TUBE FITTING/ADAPTER, STEEL, TOUGHSHIELD PLUS, 1.93 IN L, 9,200PSI, 1 IN SIDE A/¾ IN SIDE B OD
  • Item # DYE16-12HLO-S
  • Mfr. Model # 16-12 HLO-S
  • EHC: EHC :
  • This Seal-Lok O-ring face seal tube fitting and adapter meets the standards for ISO 8434-3, SAE J1453, has a length of 1.93 inch, a maximum operating pressure of 9,200 psi and is designed for the following applications: hydraulic fluid and gas handling connections. It is made of steel with a Toughshield Plus plating finish/coating has a 1½ inch hex size. This Seal-Lok O-ring face seal tube fitting and adapter includes a seal.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JOHN GUEST
  • UNION ELBOW: PP, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ¼ IN X ¼ IN TUBE OD, 10 PK
  • Item # WWG1WTL3
  • Mfr. Model # PP0308W-PK10
  • EHC: EHC :
  • This union elbow meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is white, has an operating temperature of 33 Degrees F to 150 Degrees F, and is made of polypropylene. In addition, it is a 90 Degrees elbow, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JOHN GUEST
  • MALE ADAPTER: POLYPROPYLENE, PUSH-TO-CONNECT X MNPTF, FOR ¼ IN TUBE OD, ¼ IN PIPE, 10 PK
  • Item # WWG1WTK1
  • Mfr. Model # PP010822W-PK10
  • EHC: EHC :
  • This male adapter meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is white, has an operating temperature of 33 Degrees F to 150 Degrees F, and is made of polypropylene. In addition, it is a straight adapter, with an imperial system of measurement, and ¼"-18 thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JOHN GUEST
  • MALE ADAPTER: POLYPROPYLENE, PUSH-TO-CONNECT X MNPTF, FOR ½ IN TUBE OD, ½ IN PIPE, 10 PK
  • Item # WWG1WTK7
  • Mfr. Model # PP011624W-PK10
  • EHC: EHC :
  • This male adapter meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is white, has an operating temperature of 33 Degrees F to 150 Degrees F, and is made of polypropylene. In addition, it is a straight adapter, with an imperial system of measurement, and has a ½"-14 thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JOHN GUEST
  • UNION ADAPTER: ACETAL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ⅜ IN X ⅜ IN TUBE OD, 10 PK
  • Item # WWG4HN23
  • Mfr. Model # PI-0412-S
  • EHC: EHC :
  • This union adapter meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is grey, has an operating temperature of 4 Degrees F to 150 Degrees F, and is made of acetal. In addition, it is a straight connector, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • STRAIGHT UNION: NYLON, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ¼ X ¼ IN TUBE OD, 10 PK
  • Item # WWG40L314
  • Mfr. Model # 6306 56 00WP2
  • EHC: EHC :
  • This straight union meets the standards for FDA, NSF/ANSI 51, NSF/ANSI 61, has a length of 1 3/16 inch, a maximum operating pressure of 230 psi and is designed for the following applications: beverages, carbon dioxide, food processing, potable water, vacuum. It is white, has an operating temperature of 35 Degrees F to 200 Degrees F and is resistant to chemical, mechanical and is made of nylon. In addition, it is a straight connector, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JOHN GUEST
  • PLUG- IN ELBOW: PP, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ¼ X ¼ IN TUBE OD, 10 PK
  • Item # WWG1WTT3
  • Mfr. Model # PP220808W-PK10
  • EHC: EHC :
  • This plug-in elbow meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is white, has an operating temperature of 33 Degrees F to 150 Degrees F, and is made of polypropylene. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JOHN GUEST
  • MALE CONNECTOR: POLYPROPYLENE, PUSH-TO-CONNECT X MNPTF, FOR ¼ IN TUBE OD, ½ IN PIPE, 10 PK
  • Item # WWG400L11
  • Mfr. Model # PP010824W
  • EHC: EHC :
  • This male connector meets the standards for FM01977-ISO 9001, WRAS, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is white, has an operating temperature of 33 Degrees F to 140 Degrees F, and is made of polypropylene. In addition, it is a straight adapter, with an imperial system of measurement, and has a ½"-14 thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JOHN GUEST
  • MALE ADAPTER: POLYPROPYLENE, PUSH-TO-CONNECT X MNPTF, FOR ⅜ IN TUBE OD, ½ IN PIPE, 10 PK
  • Item # WWG1WTK5
  • Mfr. Model # PP011224W-PK10
  • EHC: EHC :
  • This male adapter meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is white, has an operating temperature of 33 Degrees F to 150 Degrees F, and is made of polypropylene. In addition, it is a straight adapter, with an imperial system of measurement, and has a ½"-14 thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JOHN GUEST
  • UNION ADAPTER: ACETAL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ½ IN X ½ IN TUBE OD, 10 PK
  • Item # WWG4HN24
  • Mfr. Model # PI-0416-S
  • EHC: EHC :
  • This union adapter meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is grey, has an operating temperature of 4 Degrees F to 150 Degrees F, and is made of acetal. In addition, it is a straight connector, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JOHN GUEST
  • PLUG- IN ELBOW: ACETAL, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ⅜ IN X ⅜ IN TUBE OD, 10 PK
  • Item # WWG1WTD6
  • Mfr. Model # PI221212S-PK10
  • EHC: EHC :
  • This plug-in elbow meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is grey, has an operating temperature of 4 Degrees F to 150 Degrees F, and is made of acetal. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • SEAL-LOK O-RING FACE SEAL TUBE FITTING/ADAPTER, STEEL, TOUGHSHIELD PLUS, 1.17 IN L, 9,200PSI, ⅜ IN SIDE A/6MM SIDE B OD
  • Item # DYE6-4HLO-S
  • Mfr. Model # 6-4 HLO-S
  • EHC: EHC :
  • This Seal-Lok O-ring face seal tube fitting and adapter meets the standards for ISO 8434-3, SAE J1453, has a length of 1.17 inches, a maximum operating pressure of 9,200 psi and is designed for the following applications: hydraulic fluid and gas handling connections. It is made of steel with a Toughshield Plus plating finish/coating has a ¾ inch hex size. This Seal-Lok O-ring face seal tube fitting and adapter includes a seal.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • SEAL-LOK O-RING FACE SEAL TUBE FITTING/ADAPTER, STEEL, TOUGHSHIELD PLUS, 1.33 IN L, 9,200PSI, 12MM SIDE A/⅜ IN SIDE B OD
  • Item # DYE8-6HLO-S
  • Mfr. Model # 8-6 HLO-S
  • EHC: EHC :
  • This Seal-Lok O-ring face seal tube fitting and adapter meets the standards for ISO 8434-3, SAE J1453, has a length of 1.33 inch, a maximum operating pressure of 9,200 psi and is designed for the following applications: hydraulic fluid and gas handling connections. It is made of steel with a Toughshield Plus plating finish/coating has a ⅞ inch hex size. This Seal-Lok O-ring face seal tube fitting and adapter includes a seal.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JOHN GUEST
  • UNION ADAPTER: PP, PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ¼ X ¼ IN TUBE OD, 10 PK
  • Item # WWG1WTL7
  • Mfr. Model # PP0408W-PK10
  • EHC: EHC :
  • This union adapter meets the standards for NSF/ANSI 51, NSF/ANSI 61, has a maximum operating pressure of 150 psi and is designed for the following applications: food processing, potable water. It is white, has an operating temperature of 33 Degrees F to 150 Degrees F, and is made of polypropylene. In addition, it is a straight connector, with an imperial system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • TUBE FITTING/ADAPTER, HL6 SERIES, STEEL, STRAIGHT, 2.12 IN L, 9,200PSI, FEMALE O-RING FACE SEAL SWIVEL
  • Item # DYE8HL6S
  • Mfr. Model # 8 HL6-S
  • EHC: EHC :
  • This HL6 series tube fitting and adapter meets the standards for ISO 8434-3, SAE J1453, has a length of 2.12 inch, a maximum operating pressure of 9,200 psi and is designed for the following applications: gas handling connections and hydraulic fluid. It is resistant to corrosion, over torque, vibration and is made of steel. In addition, it is a straight, with an imperial/metric system of measurement. Plus, it has a ⅞ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list