!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Overall Width
Overall Length
Abrasive Material
Grade
Grit
Coating Coverage ?
Series
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Portable Belt Sander Belts

Portable belt sander belts fit compatible handheld belt sanders to smooth wood surfaces. Belts form a continuous loop to run in one direction along the tool's drum. Belt length is determined by the length around the entire belt and should match the dimension required by the tool.

https://catalogue.grainger.ca/?hybris=true

 52  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • NORTON
  • SANDING BELT, 3 IN W X 24 IN L, ALUMINUM OXIDE, 36 GRIT, X WEIGHT COTTON BACKING, R255 METALITE
  • Item # NRN81847
  • Mfr. Model # 78072781847
  • EHC: EHC :
  • Metalite R228 portable sanding belt is an aluminium oxide abrasive. Strong X-wt cotton backing, aggressive cutting/resistant to heat and is versatile for metal and wood. Size 3 inches x 24 inches and grit is 36.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • NORTON
  • SANDING BELT, 3 IN W X 21 IN L, ALUMINUM OXIDE, 50 GRIT, X WEIGHT COTTON BACKING, R255 METALITE
  • Item # NRN27926
  • Mfr. Model # 78072727926
  • EHC: EHC :
  • Metalite R228 portable sanding belt is an aluminium oxide abrasive. Strong X-wt cotton backing, aggressive cutting/resistant to heat and is versatile for metal and wood. Size 3 inches x 21 inches and grit is 50.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list