!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Coupling Component
Coupling Type
Coupling Size
Hose Fitting Size
Thread Size
Max. Working Pressure @ 70 F
Gasket Material
Includes Locking Arm
Overall Length
Hose Fitting Gender
Connection Type
Plug Outside Dia.
Plug Length
Socket Inside Diameter

Polypropylene Cam & Groove Fittings

https://catalogue.grainger.ca/?hybris=true

127 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • BANJO
  • CAM & GROOVE ADAPTER: 2 IN COUPLING, 2 IN HOSE FITTING, 2 IN -11-½ THREAD, FNPT
  • Item # BNJ200A
  • Mfr. Model # 200A
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MS27019, has a length of 3 5/32 inch, a maximum operating pressure of 225 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 2½ inch outside diameter, and 2"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE COUPLING: ¾ IN COUPLING, ¾ IN HOSE FITTING, ¾ IN -14 THREAD, NPT
  • Item # BNJ75B3/4
  • Mfr. Model # 75B3/4
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MS27019, has a length of 2¼ inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 3 19/32 inch outside diameter, 1 19/64 inch inside diameter, and has a ¾"-14 thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE ADAPTER: 1 IN COUPLING, 1 IN HOSE FITTING, 1 IN -11-½ THREAD, EPDM
  • Item # BNJ100F
  • Mfr. Model # 100F
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MS27019, has a length of 3 7/32 inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 1 7/16 inch outside diameter, and 1"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • DUST CAP: 2 IN COUPLING, 200 PSI MAX AT 70 ° F, 2 7/32 IN LENGTH, EPDM
  • Item # BNJ200CAP
  • Mfr. Model # 200CAP
  • EHC: EHC :
  • This dust cap meets the standards for MS27019, has a length of 2 7/32 inch, a maximum operating pressure of 200 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 2 17/32 inch inside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE ADAPTER: 2 IN COUPLING, 2 IN HOSE FITTING, 2 IN -11-½ THREAD, EPDM
  • Item # BNJ200F
  • Mfr. Model # 200F
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MS27019, has a length of 3¾ inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 2 15/32 inch outside diameter, and 2"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE COUPLING: 2 IN COUPLING, 2 IN HOSE FITTING, 2 IN -11-½ THREAD, EPDM
  • Item # WWG1DPN5
  • Mfr. Model # 200B
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MS27019, has a length of 3 9/16 inch, a maximum operating pressure of 225 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 2 17/32 inch inside diameter, and 2"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • DUST PLUG: 1 IN COUPLING, 300 PSI MAX AT 70 ° F, 1¾ IN LENGTH, EPDM
  • Item # BNJ100125PL
  • Mfr. Model # 100125PL
  • EHC: EHC :
  • This dust plug meets the standards for MS27019, has a length of 1¾ inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 1 7/16 inch outside diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE COUPLING: 2 IN COUPLING, 2 IN HOSE FITTING, 2 IN -11-½ THREAD, EPDM
  • Item # BNJ200D
  • Mfr. Model # 200D
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MS27019, has a length of 3⅛ inch, a maximum operating pressure of 200 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 2 17/32 inch inside diameter, and 2"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE COUPLING: 1 IN COUPLING, 1 IN HOSE FITTING, 3½ IN OVERALL LG, EPDM
  • Item # BNJ100C
  • Mfr. Model # 100C
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MS27019, has a length of 3½ inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 1 15/32 inch inside diameter. Plus, it has a hose shank connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE COUPLING: 2 IN COUPLING, 2 IN HOSE FITTING, 5 1/32 IN OVERALL LG, EPDM
  • Item # BNJ200C
  • Mfr. Model # 200C
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MS27019, has a length of 5 1/32 inch, a maximum operating pressure of 225 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 2 17/32 inch inside diameter, and 2" thread and it has a hose shank connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE ADAPTER: 1 IN COUPLING, 1 IN HOSE FITTING, 3⅝ IN OVERALL LG, EPDM
  • Item # BNJ100E
  • Mfr. Model # 100E
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MS27019, has a length of 3⅝ inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 1 7/16 inch outside diameter. Plus, it has a hose shank connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE COUPLING: ¾ IN COUPLING, ¾ IN HOSE FITTING, ¾ IN -14 THREAD
  • Item # BNJ075D
  • Mfr. Model # 075D
  • EHC: EHC :
  • This cam and groove coupling meets the standards for MS27019, has a length of 2⅛ inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 1 19/64 inch inside diameter, and has a ¾"-14 thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • CAM & GROOVE ADAPTER: ¾ IN COUPLING, ¾ IN HOSE FITTING, 3⅛ IN OVERALL LG, EPDM
  • Item # BNJ075E
  • Mfr. Model # 075E
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MS27019, has a length of 3⅛ inch, a maximum operating pressure of 300 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 1¼ inch outside diameter. Plus, it has a hose shank connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NO BRAND NAME ASSIGNED
  • CAM & GROOVE ADAPTER, 2 IN COUPLING SIZE, 2 IN HOSE FITTING, 2 IN -11½ THREAD SIZE, EPDM
  • Item # BNJ200F90
  • Mfr. Model # 200F90
  • EHC: EHC :
  • This cam and groove adapter meets the standards for MS27019, has a length of 5 11/64 inch, a maximum operating pressure of 225 psi @ 70 Degrees F and is made of polypropylene. In addition, it has 2 15/32 inch outside diameter, and 2"-11½ thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list