Finish is the weave, texture, or surface coatings of plastic strapping. The finish influences characteristics such as the strength, grip, or split resistance of the strapping.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Polyester Strapping
Polyester strapping coils secure lumber, heavy pallets, and other medium-to-large loads for storage and shipment. Polyester construction is noncorrosive so it will not damage surfaces. It is a safer alternative to steel and is more rigid and stretches less than polypropylene strapping, allowing it to retain tension over time. Polyester strapping is stronger than polypropylene strapping, but has less overall strength than stainless steel strapping. Apply strapping using manually-operated strapping tools or a strapping machine.
This plastic strapping is green and is made of polyester. It is 0.028 inch thick and measures 1/2 inch width x 6,500 feet length. In addition, it meets the standards for: ASTM D 3950. It is also designed for standard duty applications.
This plastic strapping is green and is made of polyester. It is 0.028 inch thick and measures 1/2 inch width x 6,500 feet length. In addition, it meets the standards for: ASTM D 3950. It is also designed for standard duty applications.
This plastic strapping is green and is made of polyester. It is 0.025 inch thick and measures 5/8 inch width x 4,400 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
This plastic strapping is green and is made of polyester. It is 0.025 inch thick and measures 5/8 inch width x 4,400 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
This plastic strapping is green and is made of polyester. It is 0.035 inch thick and measures 5/8 inch width x 4,000 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for heavy duty applications.
This plastic strapping is green and is made of polyester. It is 0.035 inch thick and measures 5/8 inch width x 4,000 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for heavy duty applications.
This plastic strapping is green and is made of PET. It is 0.035 inch thick and measures 5/8 inch width x 6,227 feet length. In addition, it meets the standards for: ASTM D-3950.
This plastic strapping is green and is made of PET. It is 0.035 inch thick and measures 5/8 inch width x 6,227 feet length. In addition, it meets the standards for: ASTM D-3950.
This plastic strapping is black and is made of polyester. It is 0.02 inch thick and measures 1/2 inch width x 3,600 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
This plastic strapping is black and is made of polyester. It is 0.02 inch thick and measures 1/2 inch width x 3,600 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
This plastic strapping is green and is made of polyester. It is 0.05 inch thick and measures 3/4 inch width x 2,400 feet length. In addition, it meets the standards for: ASTM D 3950, AAR. It is also designed for heavy duty applications.
This plastic strapping is green and is made of polyester. It is 0.05 inch thick and measures 3/4 inch width x 2,400 feet length. In addition, it meets the standards for: ASTM D 3950, AAR. It is also designed for heavy duty applications.
This plastic strapping is green and is made of polyester. It is 0.04 inch thick and measures 3/4 inch width x 3,000 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for heavy duty applications.
This plastic strapping is green and is made of polyester. It is 0.04 inch thick and measures 3/4 inch width x 3,000 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for heavy duty applications.
This plastic strapping is green and is made of polyester. It is 0.02 inch thick and measures 3/8 inch width x 12,500 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
This plastic strapping is green and is made of polyester. It is 0.02 inch thick and measures 3/8 inch width x 12,500 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
This plastic strapping is green and is made of polyester. It is 0.04 inch thick and measures 5/8 inch width x 4,999 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for heavy duty applications.
This plastic strapping is green and is made of polyester. It is 0.04 inch thick and measures 5/8 inch width x 4,999 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for heavy duty applications.
This plastic strapping is green and is made of polyester. It is 0.021 inch thick and measures 1/2 inch width x 9,000 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
This plastic strapping is green and is made of polyester. It is 0.021 inch thick and measures 1/2 inch width x 9,000 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
This plastic strapping is black and is made of polypropylene. It is 0.022 inch thick and measures 1/2 inch width x 9,000 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
This plastic strapping is black and is made of polypropylene. It is 0.022 inch thick and measures 1/2 inch width x 9,000 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
This plastic strapping is green and is made of polyester. It is 0.04 inch thick and measures 5/8 inch width x 4,000 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for heavy duty applications.
This plastic strapping is green and is made of polyester. It is 0.04 inch thick and measures 5/8 inch width x 4,000 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for heavy duty applications.
This plastic strapping is black and is made of polyester. It is 0.03 inch thick and measures 5/8 inch width x 1,800 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
This plastic strapping is black and is made of polyester. It is 0.03 inch thick and measures 5/8 inch width x 1,800 feet length. In addition, it meets the standards for: D3950-12A. It is also designed for standard duty applications.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.