!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Valve Type
(M)NPT Inlet (In.)
(F)NPT Outlet (In.)
Preset Setting (PSI)
Rated CFM @ Set Pressure

Pneumatic Safety Valves

https://catalogue.grainger.ca/?hybris=true

209 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TOPRING
  • SAFETY VALVE, ANTI HOSE-WHIP, 96 SCFM 1/2 IN MALE IN/FEMALE OUT, 79 MM, ALUMINUM
  • Item # TOP58.962
  • Mfr. Model # 58.962
  • EHC: EHC :
  • This safety valve prevents hose-whip. It has a 1/2 inch female outlet, and 1/2 inch male inlet. It is made of aluminum, and has a 96 standard cubic feet per minute flow rate. It measures 79 millimetres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1584
  • CONTROL DEVICES
  • AIR SAFETY VALVE, O-RING/SOFT SEAT/140 PSI/ 128 CFM, 1/4 IN (M)NPT, BRASS/STAINLESS STEEL/SILICONE
  • Item # CTLST25-1A140
  • Mfr. Model # ST25-1A140
  • EHC: EHC :
  • Relieve air pressure with this air safety valve. With a brass body, silicone O-ring seal, and stainless steel spring, this brass seat valve is designed for standard or low airflow and can withstand pressure of 140 PSI, 128 cubic feet per minute, and it has a 1/4-inch male National Pipe Tapered (NPT) fitting. This valve has a maximum temperature resistance of 250 Degrees F.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48