!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Air Inlet Size
Air Inlet Type
Air Inlet Gender
Maximum Flow Rate
Hex Size
Filter Element Material
Maximum Operating Pressure
Minimum Operating Temperature
Maximum Operating Temperature
Filter Rating
Noise Reduction Rating
Fitting Material
Air Outlet Size
Body Material
For Fluid Type
Material Filtered
Maximum Flow @ 100 psi
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Pneumatic Muffler

https://catalogue.grainger.ca/?hybris=true

98 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SPEEDAIRE
  • BREATHER VENT,1/8IN NPT, 7/16IN DIA
  • Item # SDR1EJT5
  • Mfr. Model # 1EJT5
  • EHC: EHC :
  • Breather Vent, Pneumatic, NPT Port (In.) 1/8, Max. Pressure (PSI) 150, Max. Temp. 300 F, 40 Microns, Bronze Element Material, Nickel Plated Steel Fitting Material, Hex (In.) 7/16, Length (In.) 7/16, Reduce Pressure

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • BREATHER VENT,1/4IN NPT, 9/16IN DIA
  • Item # SDR1EJT6
  • Mfr. Model # 1EJT6
  • EHC: EHC :
  • Breather Vent, Pneumatic, NPT Port (In.) 1/4, Max. Pressure (PSI) 150, Max. Temp. 300 F, 40 Microns, Bronze Element Material, Nickel Plated Steel Fitting Material, Hex (In.) 9/16, Length (In.) 5/8, Reduce Pressure

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • MUFFLER, EXHAUST,3/8 IN NPT
  • Item # SDR1A327
  • Mfr. Model # 1A327
  • EHC: EHC :
  • Pneumatic Control Mufflers, Maximum operating pressure: 300 PSI. Operating temperature range: 35 Degrees F to 300 Degrees F (except SDR1EJX3, which has maximum temperature of 160 Degrees F. Muffler filters reduce exhaust noise levels to acceptable OSHA requirements. 40-micron porous sintered bronze element.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • MUFFLER, EXHAUST,1/4 IN NPT
  • Item # SDR1A326
  • Mfr. Model # 1A326
  • EHC: EHC :
  • Pneumatic Control Mufflers, Maximum operating pressure: 300 PSI. Operating temperature range: 35 Degrees F to 300 Degrees F (except SDR1EJX3, which has maximum temperature of 160 Degrees F. Muffler filters reduce exhaust noise levels to acceptable OSHA requirements. 40-micron porous sintered bronze element.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • MUFFLER, EXHAUST,1/8 IN
  • Item # SDR1A325
  • Mfr. Model # 1A325
  • EHC: EHC :
  • Pneumatic Control Mufflers, Maximum operating pressure: 300 PSI. Operating temperature range: 35 Degrees F to 300 Degrees F (except SDR1EJX3, which has maximum temperature of 160 Degrees F. Muffler filters reduce exhaust noise levels to acceptable OSHA requirements. 40-micron porous sintered bronze element.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILTON
  • PNEUMATIC EXHAUST MUFFLER,1/4" NPT
  • Item # MTN1086-4
  • Mfr. Model # 1086-4
  • EHC: EHC :
  • Porous sintered bronze muffler filter bonded to a copper steel pipe thread fitting. The 40 micron exhaust mufflers diffuse air and muffle noise from exhaust ports of air tools, cylinders and valves to an acceptable OSHA noise requirement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • MUFFLER, EXHAUST,1/2 IN NPT
  • Item # SDR1A328
  • Mfr. Model # 1A328
  • EHC: EHC :
  • Pneumatic Control Mufflers, Maximum operating pressure: 300 PSI. Operating temperature range: 35 Degrees F to 300 Degrees F (except SDR1EJX3, which has maximum temperature of 160 Degrees F. Muffler filters reduce exhaust noise levels to acceptable OSHA requirements. 40-micron porous sintered bronze element.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • BREATHER VENT,3/8IN NPT,11/16IN DIA
  • Item # SDR1EJT7
  • Mfr. Model # 1EJT7
  • EHC: EHC :
  • Breather Vent, Pneumatic, NPT Port (In.) 3/8, Max. Pressure (PSI) 150, Max. Temp. 300 F, 40 Microns, Bronze Element Material, Nickel Plated Steel Fitting Material, Hex (In.) 11/16, Length (In.) 3/4, Reduce Pressure

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • MUFFLER,EXHAUST 3/4 IN NPT
  • Item # SDR6F600
  • Mfr. Model # 6F600
  • EHC: EHC :
  • Pneumatic Control Mufflers, Maximum operating pressure: 300 PSI. Operating temperature range: 35 Degrees F to 300 Degrees F (except SDR1EJX3, which has maximum temperature of 160 Degrees F. Muffler filters reduce exhaust noise levels to acceptable OSHA requirements. 40-micron porous sintered bronze element.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • EXHAUST MUFFLER 10/32 IN
  • Item # SDR1EJX3
  • Mfr. Model # 1EJX3
  • EHC: EHC :
  • Pneumatic Control Mufflers, Maximum operating pressure: 300 PSI. Operating temperature range: 35 Degrees F to 300 Degrees F (except SDR1EJX3, which has maximum temperature of 160 Degrees F. Muffler filters reduce exhaust noise levels to acceptable OSHA requirements. 40-micron porous sintered bronze element.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • BREATHER VENT,1/2IN NPT, 7/8IN DIA
  • Item # SDR1EJT8
  • Mfr. Model # 1EJT8
  • EHC: EHC :
  • Breather Vent, Pneumatic, NPT Port (In.) 1/2, Max. Pressure (PSI) 150, Max. Temp. 300 F, 40 Microns, Bronze Element Material, Nickel Plated Steel Fitting Material, Hex (In.) 7/8, Length (In.) 7/8, Reduce Pressure

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILTON
  • PNEUMATIC BREATHER VENT,1/4" NPT
  • Item # MTN1088-4
  • Mfr. Model # 1088-4
  • EHC: EHC :
  • Pneumatic exhaust mufflers breather vent offers vacuum relief or pressure equalization on gear boxes, oil tanks or reservoirs. Prevents dirt and particles from entering open parts 40 micron unit has standard pipe thread. 150 max. operating pressure (PSI), 1/4 inch (M) NPT thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • MUFFLER, EXHAUST 1 IN NPT
  • Item # SDR6F601
  • Mfr. Model # 6F601
  • EHC: EHC :
  • Pneumatic Control Mufflers, Maximum operating pressure: 300 PSI. Operating temperature range: 35 Degrees F to 300 Degrees F (except SDR1EJX3, which has maximum temperature of 160 Degrees F. Muffler filters reduce exhaust noise levels to acceptable OSHA requirements. 40-micron porous sintered bronze element.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • SILENCER MUFFLER 1/2 IN MNPT
  • Item # SDR1EJX1
  • Mfr. Model # 1EJX1
  • EHC: EHC :
  • Heavy-Duty Silencer Mufflers, 50-mesh self-cleaning stainless steel screen with aluminum shell. Greatly reduce noise levels on valves and protect from contamination that could enter through exhaust ports.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • BREATHER VENT,3/4IN NPT, 3/4IN DIA
  • Item # SDR1EJT9
  • Mfr. Model # 1EJT9
  • EHC: EHC :
  • Breather Vent, Pneumatic, NPT Port (In.) 3/4, Max. Pressure (PSI) 150, Max. Temp. 300 F, 40 Microns, Bronze Element Material, Nickel Plated Steel Fitting Material, Hex (In.) 1-1/16, Length (In.) 1-1/16, Reduce Pressure

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SPEEDAIRE
  • SILENCER MUFFLER 3/8 IN MNPT
  • Item # SDR1EJW8
  • Mfr. Model # 1EJW8
  • EHC: EHC :
  • Heavy-Duty Silencer Mufflers, 50-mesh self-cleaning stainless steel screen with aluminum shell. Greatly reduce noise levels on valves and protect from contamination that could enter through exhaust ports.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list