!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Switch Rated ?
Current Rating
Voltage Rating
Phase
Horsepower Rating
Number of Wires ?
Grounding Style
Housing Material
Housing Colour
IP Rating
NEMA Enclosure Rating
Resistance Properties
UL 94 Flammability Rating
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Pin & Sleeve Connectors

Pin-and-sleeve connectors have socket openings and mate with plugs and inlets. They are sealed devices that attach to the ends of cables and supply power in industrial and high-traffic applications where moisture, debris, impacts, and accidental disconnections are concerns.

https://catalogue.grainger.ca/?hybris=true

 68  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE CONNECTOR, 60 A, 250V DC/600V AC, STYLE 1 GROUNDING, UL 1682
  • Item # HBLHBL460CS1W
  • Mfr. Model # HBL460CS1W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, three phases, and a voltage rating of 250V DC, 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 9.9 inch L. This pin and sleeve connectors meets the standards for CSA, UL 1682, UL and CSAX. It has 6 AWG minimum wire size to 4 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE CONNECTOR, 60 A, 125/250V AC, 3 HORSEPOWER RATING, IEC GROUNDING
  • Item # HBLHBL460C12W
  • Mfr. Model # HBL460C12W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 10.75 inch L. This pin and sleeve connectors meets the standards for CSA LR280C, UL. It is orange, and has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 89
  • HUBBELL KILLARK
  • PIN AND SLEEVE CONNECTOR, 60 A, 250V DC/600V AC, STYLE 1 GROUNDING
  • Item # WWG2NVR9
  • Mfr. Model # VPR6455
  • EHC: EHC :
  • This pin and sleeve connector has four poles, 3 phases, and a voltage rating of 250V DC, 600V AC. It has the following resistance properties: corrosion resistant, plus it measures 9.69 inch L. This pin and sleeve connector meets the standards for CSA LR111846, UL E10757. It is grey, and has 6 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE CONNECTOR, 60 A, 600V AC, 25 HORSEPOWER RATING, IEC GROUNDING
  • Item # HBLHBL460C5W
  • Mfr. Model # HBL460C5W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, three phases, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 10.75 inch L. This pin and sleeve connectors meets the standards for CSA LR280C, UL to IEC 60309-1 IEC 60309-2, UL E146033. It has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE CONNECTOR, 60 A, 125/250V AC, 3 HORSEPOWER RATING, IEC GROUNDING
  • Item # HBLHBLS460C12W
  • Mfr. Model # HBLS460C12W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, moisture resistant, watertight, measures 12.22 inch L. This pin and sleeve connectors meets the standards for CSA LR280C, UL. It is orange, and has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE CONNECTOR, 60 A, 480V AC, 30 HORSEPOWER RATING, IEC GROUNDING
  • Item # HBLHBLS460C7W
  • Mfr. Model # HBLS460C7W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, moisture resistant, watertight, measures 12.22 inch L. This pin and sleeve connectors meets the standards for CSA LR280C, UL. It is red, and has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE CONNECTOR, 60/63 A, 380 TO 415V AC, 10 HORSEPOWER RATING, IEC GROUNDING
  • Item # HBLHBLS460C6W
  • Mfr. Model # HBLS460C6W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, three phases, and a voltage rating of 380 to 415V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, moisture resistant, watertight, measures 12.22 inch L. This pin and sleeve connectors meets the standards for CSA LR280C, UL. It is red, and has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • PIN AND SLEEVE CONNECTOR, 30 A, 480V AC, 20 HORSEPOWER RATING, IEC GROUNDING, SWITCH RATED
  • Item # HBLHBLS430C7W
  • Mfr. Model # HBLS430C7W
  • EHC: EHC :
  • This pin and sleeve connector has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, moisture resistant, watertight, measures 9.9 inch L. This pin and sleeve connector meets the standards for CSA LR280C, UL. It is red, and has 12 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE CONNECTOR, 60/63 A, 250V AC, 10 HORSEPOWER RATING, IEC GROUNDING
  • Item # HBLHBLS460C9W
  • Mfr. Model # HBLS460C9W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, moisture resistant, watertight, measures 12.22 inch L. This pin and sleeve connectors meets the standards for CSA LR280C, UL. It has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE CONNECTOR, 100 A, 250V DC/600V AC, STYLE 2 GROUNDING
  • Item # HBLHBL3100CS2W
  • Mfr. Model # HBL3100CS2W
  • EHC: EHC :
  • This pin and sleeve connectors has two poles, is single phase, and a voltage rating of 250V DC, 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 11.7 inch L. This pin and sleeve connectors meets the standards for CSA, UL 1682, UL and CSAX. It has 4 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE CONNECTOR, 60 A, 250V DC/600V AC, STYLE 1 GROUNDING
  • Item # HBLHBL360CS1W
  • Mfr. Model # HBL360CS1W
  • EHC: EHC :
  • This pin and sleeve connectors has two poles, is single phase, and a voltage rating of 250V DC, 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 9.9 inch L. This pin and sleeve connectors meets the standards for CSA, UL 1682, UL and CSAX. It has 6 AWG minimum wire size to 4 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KILLARK
  • PIN AND SLEEVE CONNECTOR, 100 A, 250V DC/600V AC, STYLE 2 GROUNDING
  • Item # HBLVPR10467
  • Mfr. Model # VPR10467
  • EHC: EHC :
  • The Versamate product line is fully interchangeable with UL1686 configured and listed devices. Increased safety type terminals reduce connection fatigue. Screws do not contact or machine conductor and are under spring tension to reduce loosening or pullou

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE CONNECTOR, 100 A, 480V AC, 40 HORSEPOWER RATING, IEC GROUNDING
  • Item # HBLHBL4100C7W
  • Mfr. Model # HBL4100C7W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 13.14 inch L. This pin and sleeve connectors meets the standards for CSA LR280C, UL. It is red, and has 3 AWG minimum wire size to 1/0 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 89
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE CONNECTOR, 30 A, 600V AC, 20 HORSEPOWER RATING, IEC GROUNDING
  • Item # HBLHBL430C5W
  • Mfr. Model # HBL430C5W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, three phases, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, moisture resistant, watertight, measures 8.69 inch L. This pin and sleeve connectors meets the standards for CSA LR280C, UL. It has 12 AWG minimum wire size to 8 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE CONNECTOR, 60 A, 250V DC/600V AC, STYLE 2 GROUNDING
  • Item # HBLHBL360CS2W
  • Mfr. Model # HBL360CS2W
  • EHC: EHC :
  • This pin and sleeve connectors has two poles, is single phase, and a voltage rating of 250V DC, 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 9.9 inch L. This pin and sleeve connectors meets the standards for CSA, UL 1682, UL and CSAX. It has 6 AWG minimum wire size to 4 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • WATERTIGHT PIN AND SLEEVE CONNECTOR, 60 A, 480V AC, 20 HORSEPOWER RATING, IEC GROUNDING
  • Item # HBLHBL460C7W
  • Mfr. Model # HBL460C7W
  • EHC: EHC :
  • This pin and sleeve connectors has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 10.75 inch L. This pin and sleeve connectors meets the standards for CSA LR280C, UL. It is red, and has 8 AWG minimum wire size to 2 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list