!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Tray Type
Overall Width
Overall Length
Overall Depth
Capacity
Material
Colour
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Paint & Coating Trays

Paint and coating trays are used to hold paint near the point of use to help simplify painting projects. Trays have a reservoir that works with both brushes and rollers, and a ridged slope for removing excess paint before applying to a surface. They are often used with a disposable tray liner for easier cleanup.

https://catalogue.grainger.ca/?hybris=true

 28  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • RUBBERSET
  • PAINT TRAY, HEAVY-DUTY, 9 1/2 IN, METAL
  • Item # RST6194
  • Mfr. Model # 70619495
  • EHC: EHC :
  • This rust-resistant heavy-duty metal tray is designed for paint, stains, epoxies, and urethanes. It measures 9 1/2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USC
  • PAINT PAIL,8 OZ. LIDS,PK300
  • Item # USC36183
  • Mfr. Model # 36183
  • EHC: EHC :
  • U.S. and metric liquid measure and mix ratio markings easily visible from inside or outside. Tough, high density, solvent resistant polyethylene and sturdy sidewall construction provides for durability and reusability.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CROWN
  • PAINT TRAY, 2 L, 14 1/2 X 11 1/2 X 3 1/2 IN, PLASTIC
  • Item # CWN180024
  • Mfr. Model # 180024
  • EHC: EHC :
  • This plastic tray is designed for paint, stains, epoxies, and urethanes. It measures 14 1/2 x 11 1/2 x 3 1/2 inches and has a capacity of two litres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CROWN
  • PAINT TRAY LINER, 1 L, 16 1/2 X 11 1/2 X 2 1/4 IN, PLASTIC
  • Item # CWN180026L
  • Mfr. Model # 180026L
  • EHC: EHC :
  • This plastic tray liner is designed for paint, stains, epoxies, and urethanes. It measures 16 1/2 x 11 1/2 x 2 1/4 inches and has a capacity of one litre. It is for use with Mfr. Model #180026.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CROWN
  • PAINT TRAY, 2 L, 16 1/2 X 11 1/2 X 3 1/4 IN, METAL
  • Item # CWN180020
  • Mfr. Model # 180020
  • EHC: EHC :
  • This rust-resistant metal tray is designed for paint, stains, epoxies, and urethanes. It measures 16 1/2 x 11 1/2 x 3 1/4 inches and has a capacity of two litres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CROWN
  • PAINT TRAY, 4 L, 16 1/4 X 13 1/4 X 3 1/2 IN, METAL
  • Item # CWN180021
  • Mfr. Model # 180021
  • EHC: EHC :
  • This rust-resistant metal tray is designed for paint, stains, epoxies, and urethanes. It measures 16 1/4 x 13 1/4 x 3 1/2 inches and has a capacity of four litres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list