!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Non-NEMA Locking-Blade Inlets

Non-NEMA locking-blade inlets mount to surfaces and secure with connectors to distribute power. They secure when twisted to prevent unintended disconnections. These inlets are used to create unique power connections for proprietary equipment and machinery.

https://catalogue.grainger.ca/?hybris=true

 3  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, NON-NEMA, 50 A, 125/250V AC, 4 BLADES, FLUSH
  • Item # HBLHBL504NM
  • Mfr. Model # HBL504NM
  • EHC: EHC :
  • This flanged locking inlet has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, watertight. This flanged locking inlet meets the standards for UL. It is white, and has a 6 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, NON-NEMA, 50 A, 125/250V AC, 4 BLADES, FLUSH
  • Item # HBLHBL504SS
  • Mfr. Model # HBL504SS
  • EHC: EHC :
  • This flanged locking inlet has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, moisture resistant, watertight. This flanged locking inlet meets the standards for UL. It is silver, and has 6 AWG minimum wire size to 6 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, NON-NEMA, 50 A, 125V AC, 3 BLADES, FLUSH
  • Item # HBLHBL503NM
  • Mfr. Model # HBL503NM
  • EHC: EHC :
  • This flanged locking inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: corrosion resistant, watertight. This flanged locking inlet meets the standards for UL. It is white, and has a 6 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list