!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

NEMA Straight-Blade Inlets

NEMA straight-blade inlets mount to surfaces and secure with connectors to distribute power. They tap into existing electrical sources or provide access points on equipment to power them. NEMA inlets are made to standards designated by the US National Electrical Manufacturers Association, have different current ratings, and use various socket configurations to prevent mismatched connections.

https://catalogue.grainger.ca/?hybris=true

4 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED INLET, 6-15P, 15 A, 250V AC, 2 POLES, WHITE, SCREW TERMINALS
  • Item # HBLHBL5678C
  • Mfr. Model # HBL5678C
  • EHC: EHC :
  • This flanged inlet has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED INLET, 5-15P, 15 A, 125V AC, 2 POLES, WHITE, SCREW TERMINALS
  • Item # HBLHBL5278C
  • Mfr. Model # HBL5278C
  • EHC: EHC :
  • This flanged inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED INLET, 5-15P, 15 A, 125V AC, 2 POLES, YELLOW, SCREW TERMINALS
  • Item # HBLHBL61CM64
  • Mfr. Model # HBL61CM64
  • EHC: EHC :
  • This flanged inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: weather resistant. This flanged inlet meets the standards for CSA C22.2 No. 42, NEMA WD-6, UL E2186. It is yellow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED INLET, 5-20P, 20 A, 125V AC, 2 POLES, WHITE, SCREW TERMINALS
  • Item # HBLHBL5378C
  • Mfr. Model # HBL5378C
  • EHC: EHC :
  • This flanged inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list