Product ITEM is unavailable. See products from the same category below.
Nail Setters
Nail setters push nail or pin heads below wood surfaces to countersink them without splitting the surrounding material. Also known as nail sets or nail punches, their striking head is tapped with a hammer to drive the tip against the nail head. Nail setters provide a finished look and a smooth surface for painting or staining. They are commonly used to set finishing nails into baseboard, molding, and trim.
This nail set has a length of four inches. In addition, it is made of steel, has a SAE measurement type, has a zinc-plated finish, with a knurled grip. This nail set is designed for: wood.
This nail set has a length of four inches. In addition, it is made of steel, has a SAE measurement type, has a zinc-plated finish, with a knurled grip. This nail set is designed for: wood.
This nail set has a length of four inches. In addition, it is made of steel, has a SAE measurement type, has a black oxide finish, with a knurled grip. This nail set is designed for: wood and includes nail set: 1/32 inch, 2/32 inch, 3/32 inch, 3 pieces.
This nail set has a length of four inches. In addition, it is made of steel, has a SAE measurement type, has a black oxide finish, with a knurled grip. This nail set is designed for: wood and includes nail set: 1/32 inch, 2/32 inch, 3/32 inch, 3 pieces.
This colour coded nail set has a length of 5 inches and is insulated. It features bi-material grip is slip-resistant and ribbed to absorb shock, long length for setting nails and more. In addition, it is made of steel, has a SAE measurement type, has a black phosphate finish, with a cushioned grip.
This colour coded nail set has a length of 5 inches and is insulated. It features bi-material grip is slip-resistant and ribbed to absorb shock, long length for setting nails and more. In addition, it is made of steel, has a SAE measurement type, has a black phosphate finish, with a cushioned grip.
Ideal for setting nails into materials. Long length for setting nails in hard-to-reach areas. Fully hardened, precision-milled steel for long life. Long, beveled tip for easy nail head alignment. Square head prevents rolling when set down.
Ideal for setting nails into materials. Long length for setting nails in hard-to-reach areas. Fully hardened, precision-milled steel for long life. Long, beveled tip for easy nail head alignment. Square head prevents rolling when set down.
This nail set has a length of four inches. In addition, it is made of steel, has a SAE measurement type, has a zinc-plated finish, with a knurled grip. This nail set is designed for: wood.
This nail set has a length of four inches. In addition, it is made of steel, has a SAE measurement type, has a zinc-plated finish, with a knurled grip. This nail set is designed for: wood.
This nail set has a length of 5 inch and a plastic handle. In addition, it is made of steel, has a SAE measurement type, with a knurled grip. This nail set is designed for: wood and includes nail set: 1/32 inch, 2/32 inch, 3/32 inch, 3 pieces.
This nail set has a length of 5 inch and a plastic handle. In addition, it is made of steel, has a SAE measurement type, with a knurled grip. This nail set is designed for: wood and includes nail set: 1/32 inch, 2/32 inch, 3/32 inch, 3 pieces.
This nail set has a length of 4 inches and is insulated. It features flared grip helps to protect hand against glancing blows. In addition, it is made of steel, has a SAE measurement type, with a cushioned grip.
This nail set has a length of 4 inches and is insulated. It features flared grip helps to protect hand against glancing blows. In addition, it is made of steel, has a SAE measurement type, with a cushioned grip.
This nail set has a length of 4¾ inches and is insulated. In addition, it is made of steel, has a SAE measurement type, with a knurled grip. This nail set is designed for: wood.
This nail set has a length of 4¾ inches and is insulated. In addition, it is made of steel, has a SAE measurement type, with a knurled grip. This nail set is designed for: wood.
This nail set has a length of four inches. In addition, it is made of steel, has a SAE measurement type, has a zinc-plated finish, with a knurled grip. This nail set is designed for: wood.
This nail set has a length of four inches. In addition, it is made of steel, has a SAE measurement type, has a zinc-plated finish, with a knurled grip. This nail set is designed for: wood.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.