Number of ShelvesThe number of shelves on a mobile workstation includes all the shelves on the workstation and the bottom deck. For mobile workstations, the top surface is not counted as a shelf.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Mobile Workstations
Mobile workstations provide storage space for tools and equipment and have a flat top that can be used as a desk or work surface. They have multiple shelves and additional features such as pegboards, louvered panels, or drawers that keep items on the cart organized when not in use. They also have wheels that allow them to roll as they're moved from one place to another so that the workstation can be brought to where it's needed. Mobile workstations are used in maintenance shops, assembly lines, factories, warehouses, workshops, and construction sites.
This steel mobile workstation measures 24 inch width x 35 inch height x 42 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
This steel mobile workstation measures 24 inch width x 35 inch height x 42 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with pegboard storage measures 24 1/2 inch width x 68 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with pegboard storage measures 24 1/2 inch width x 68 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has two shelves, zero drawers, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with louvered storage measures 24 1/2 inch width x 66 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes two drawers, 32 bins and it is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with louvered storage measures 24 1/2 inch width x 66 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes two drawers, 32 bins and it is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with pegboard storage measures 24 1/2 inch width x 66 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes two drawers, two keys and it is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with pegboard storage measures 24 1/2 inch width x 66 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes two drawers, two keys and it is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
This steel mobile workstation measures 24 1/2 inch width x 38 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes two drawers, two keys and it is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
This steel mobile workstation measures 24 1/2 inch width x 38 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes two drawers, two keys and it is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with pegboard storage measures 24 1/2 inch width x 66 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes two drawers, two keys and it is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with pegboard storage measures 24 1/2 inch width x 66 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes two drawers, two keys and it is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
This steel mobile workstation measures 24 1/2 inch width x 38 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes two keys and it is made out of steel. In addition, it has two shelves, one drawer, a 1,200-pound load capacity, and a flat handle.
This steel mobile workstation measures 24 1/2 inch width x 38 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes two keys and it is made out of steel. In addition, it has two shelves, one drawer, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with pegboard storage measures 24 1/2 inch width x 68 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has three shelves, zero drawers, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with pegboard storage measures 24 1/2 inch width x 68 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has three shelves, zero drawers, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with louvered storage measures 24 1/2 inch width x 66 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes two drawers, 32 bins and it is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with louvered storage measures 24 1/2 inch width x 66 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes two drawers, 32 bins and it is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
This steel mobile workstation measures 24 1/2 inch width x 38 inch height x 54 1/2 inch length, and is grey with a powder-coated finish/coating. It includes cylinder lock and it is made out of steel. In addition, it has two shelves, one drawer, a 1,200-pound load capacity, and a flat handle.
This steel mobile workstation measures 24 1/2 inch width x 38 inch height x 54 1/2 inch length, and is grey with a powder-coated finish/coating. It includes cylinder lock and it is made out of steel. In addition, it has two shelves, one drawer, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with pegboard storage measures 24 1/2 inch width x 68 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes drawer and it is made out of steel. In addition, it has two shelves, one drawer, a 1,200-pound load capacity, and a flat handle.
This mobile workstation with pegboard storage measures 24 1/2 inch width x 68 inch height x 42 1/2 inch length, and is grey with a powder-coated finish/coating. It includes drawer and it is made out of steel. In addition, it has two shelves, one drawer, a 1,200-pound load capacity, and a flat handle.
This steel mobile workstation measures 24 1/2 inch width x 38 inch height x 54 1/2 inch length, and is grey with a powder-coated finish/coating. It includes 2 cylinder locks and it is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
This steel mobile workstation measures 24 1/2 inch width x 38 inch height x 54 1/2 inch length, and is grey with a powder-coated finish/coating. It includes 2 cylinder locks and it is made out of steel. In addition, it has two shelves, two drawers, a 1,200-pound load capacity, and a flat handle.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.