Product ITEM is unavailable. See products from the same category below.
Mechanics- & Riggers-Style Cut-Resistant Gloves
Mechanics- and riggers-style cut-resistant gloves are formfitting and have good dexterity to protect hands from cuts, dirt, grime, and blisters. They are sewn together from multiple pieces of leather so they are more formfitting and provide better dexterity than other gloves. Cut-resistant gloves are used wherever workers encounter sharp items, such as when installing ductwork, and handling cardboard, heavy plate glass, and cut and stamped metal. ANSI/ISEA cut levels indicate the level of protection provided. Higher numbers indicate more cut protection but they generally have less dexterity than gloves with lower levels of cut protection.
Utilize these large sized hand protecting gloves formulated with a blend of synthetic and suede material for the utmost abrasion-resistance. Incorporated with a suede palm for a superior grip, along with a reinforced knuckle bar for extra coverage, these black gloves are durable for heavy-duty use.
Utilize these large sized hand protecting gloves formulated with a blend of synthetic and suede material for the utmost abrasion-resistance. Incorporated with a suede palm for a superior grip, along with a reinforced knuckle bar for extra coverage, these black gloves are durable for heavy-duty use.
Incorporate these abrasion-resistant gloves made with a blend of latex, suede and synthetic fabrics for superior hand protection. Formulated with a suede palm for an extra strong hold, these black gloves are durable for heavy-duty use. The reinforced knuckle bar allows for additional support for when using heavy materials.
Incorporate these abrasion-resistant gloves made with a blend of latex, suede and synthetic fabrics for superior hand protection. Formulated with a suede palm for an extra strong hold, these black gloves are durable for heavy-duty use. The reinforced knuckle bar allows for additional support for when using heavy materials.
These ANSI/ISEA/EN-certified, black, small, SuperFabric, mechanics gloves have a 9 1/2-inch length and an elastic cuff. They have pinch-point protection, a pull strap, a red palm, and rope channel reinforcement. They are resistant to cuts, punctures, abrasion, and impact.
These ANSI/ISEA/EN-certified, black, small, SuperFabric, mechanics gloves have a 9 1/2-inch length and an elastic cuff. They have pinch-point protection, a pull strap, a red palm, and rope channel reinforcement. They are resistant to cuts, punctures, abrasion, and impact.
These yellow Clutch Gear MXGKGHVB mechanics gloves are size large. They feature a duPont Kevlar and composite filament fibre lining. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.
These yellow Clutch Gear MXGKGHVB mechanics gloves are size large. They feature a duPont Kevlar and composite filament fibre lining. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.
These ANSI/ISEA/EN-certified, black, X-small, SuperFabric, mechanics gloves have a 9 1/2-inch length and an elastic cuff. They have pinch-point protection, a pull strap, a red palm, and rope channel reinforcement. They are resistant to cuts, punctures, abrasion, and impact.
These ANSI/ISEA/EN-certified, black, X-small, SuperFabric, mechanics gloves have a 9 1/2-inch length and an elastic cuff. They have pinch-point protection, a pull strap, a red palm, and rope channel reinforcement. They are resistant to cuts, punctures, abrasion, and impact.
These yellow Clutch Gear cut-resistant gloves are made with para-aramid goat leather. In addition, they have a leather coating and are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5.
These yellow Clutch Gear cut-resistant gloves are made with para-aramid goat leather. In addition, they have a leather coating and are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5.
These yellow Clutch Gear cut-resistant gloves are made with para-aramid goat leather. In addition, they have a leather coating and are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5.
These yellow Clutch Gear cut-resistant gloves are made with para-aramid goat leather. In addition, they have a leather coating and are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5.
These yellow Clutch Gear cut-resistant gloves are made with para-aramid goat leather. In addition, they have a leather coating and are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5.
These yellow Clutch Gear cut-resistant gloves are made with para-aramid goat leather. In addition, they have a leather coating and are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 5.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.