!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Diameter
Connection Size
Colour
Working Pressure
Gauge Accuracy
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Manifold Gauge Replacement Gauges & Boots

https://catalogue.grainger.ca/?hybris=true

 42  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • YELLOW JACKET
  • REPLACEMENT LOW-SIDE PRESSURE GA, 3⅛ IN, 30 IN HG TO 500 PSI, ⅛ IN MNPT, NON-LIQUID
  • Item # WWG2NXE2
  • Mfr. Model # 49138
  • EHC: EHC :
  • This non-liquid filled replacement low-side pressure gauge has a working pressure ranging from 30 inch Hg to 500 pounds per square inch and comes in blue. It measures 3 1/8 inches outside diameter, has a gauge accuracy of +/-3-2-%, and 1/8-inch MNPT connection. The gauge is suitable for use with R-22, R-404A, and R-410A refrigerants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • YELLOW JACKET
  • REPLACEMENT HIGH-SIDE PRESSURE GA, 3⅛ IN, 0 TO 800 PSI, ⅛ IN MNPT, NON-LIQUID FILLED
  • Item # WWG10M828
  • Mfr. Model # 49133
  • EHC: EHC :
  • This non-liquid filled replacement high-side pressure gauge has a working pressure ranging from 0 to 800 pounds per square inch and comes in red. It measures 3 1/8 inches outside diameter, has a gauge accuracy of +/-1.00%, and 1/8-inch MNPT connection. The gauge is suitable for use with R-22, R-407A, and R-410A refrigerants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • YELLOW JACKET
  • REPLACEMENT HIGH-SIDE PRESSURE GA, 3⅛ IN, 0 TO 800 PSI, ⅛ IN MNPT, NON-LIQUID FILLED
  • Item # WWG2NXE1
  • Mfr. Model # 49137
  • EHC: EHC :
  • This non-liquid filled replacement high-side pressure gauge has a working pressure ranging from 0 to 800 pounds per square inch and comes in red. It measures 3 1/8 inches outside diameter, has a gauge accuracy of +/-1.00%, and 1/8-inch MNPT connection. The gauge is suitable for use with R-22, R-404A, and R-410A refrigerants.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48