Number of PinsThis is the number of pins found inside the locking mechanism. The more pins, the more secure the lock is from picking. High-security locks have five or more pins.
Shackle MaterialThis is the construction material of the shackle. The strongest materials that provide the most cut resistance are hardened boron alloy, boron carbide, and hardened steel.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Keyed Different Partially Hidden Shackle Padlocks
Keyed different partially hidden shackle padlocks restrict access to property and have a shackle that is partially concealed, making these padlocks resistant to cutting and smashing. They're typically used to secure gates, truck doors, and trailers. These padlocks are keyed different, meaning they all open with different keys, which limits access to a single user.
Pro Series(R) high security padlock, 2-3/8 inch body width, 1.2 inch body thickness, 3/4 inch shackle height, 7/8 inch shackle width, 3/8 shackle diameter, keyed different.
Pro Series(R) high security padlock, 2-3/8 inch body width, 1.2 inch body thickness, 3/4 inch shackle height, 7/8 inch shackle width, 3/8 shackle diameter, keyed different.
The Diskus(R) 24 padlock has a 100 % stainless steel body, inner parts and shackle. Designed for extreme weather conditions and corrosion resistance. Cylinder cover provides protection against dirt and moisture.
The Diskus(R) 24 padlock has a 100 % stainless steel body, inner parts and shackle. Designed for extreme weather conditions and corrosion resistance. Cylinder cover provides protection against dirt and moisture.
The Diskus(R) 24 padlock has a 100 % stainless steel body, inner parts and shackle. Designed for extreme weather conditions and corrosion resistance. Cylinder cover provides protection against dirt and moisture.
The Diskus(R) 24 padlock has a 100 % stainless steel body, inner parts and shackle. Designed for extreme weather conditions and corrosion resistance. Cylinder cover provides protection against dirt and moisture.
The Diskus(R) 24 padlock has a 100 % stainless steel body, inner parts and shackle. Designed for extreme weather conditions and corrosion resistance. Cylinder cover provides protection against dirt and moisture.
The Diskus(R) 24 padlock has a 100 % stainless steel body, inner parts and shackle. Designed for extreme weather conditions and corrosion resistance. Cylinder cover provides protection against dirt and moisture.
Pro Series(R) high security padlock, 2-5/8 inch body width, 1.3 inch body thickness, 3/4 inch shackle height, 7/8 inch shackle width, 7/16 shackle diameter, keyed different.
Pro Series(R) high security padlock, 2-5/8 inch body width, 1.3 inch body thickness, 3/4 inch shackle height, 7/8 inch shackle width, 7/16 shackle diameter, keyed different.
Commercial security rekeyable padlock. Features: heavy steel body with hardened steel and boron alloy shackles, dual deadbolt locking, five-pin tumbler Pro Series(R) cylinders, and special spool pin tumblers. Two brass keys included.
Commercial security rekeyable padlock. Features: heavy steel body with hardened steel and boron alloy shackles, dual deadbolt locking, five-pin tumbler Pro Series(R) cylinders, and special spool pin tumblers. Two brass keys included.
Rust-free stainless steel construction provides excellent resistance to corrosion environments. Key retaining safeguard insures padlock is not left unlocked. Covered keyway for maximum weather protection and rubber body bumper for scratch resistance, 2 keys included.
Rust-free stainless steel construction provides excellent resistance to corrosion environments. Key retaining safeguard insures padlock is not left unlocked. Covered keyway for maximum weather protection and rubber body bumper for scratch resistance, 2 keys included.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.