!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Lock Body Material
Key Code ?
Shackle Material ?
Lock Cover Material
Includes
Lock Body Shape
Body Height
Body Width
Body Thickness
Lock Body Finish
Number of Pins ?
Keyway Type
Rekeyable ?
Interchangeable Core ?
Compatible Cylinder Brand
Key Retaining
Series
Vertical Shackle Clearance
Horizontal Shackle Clearance
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Keyed Alike Standard Shackle Padlocks

Keyed alike standard shackle padlocks restrict access to property and have a shackle that is less than 1.5" in vertical shackle clearance. Their smaller clearance makes them less vulnerable to cutting than long shackle padlocks. They're commonly used in situations where multiple locks need to be accessed by a small group of people, such as file cabinets in an office or toolboxes in a shared workspace. These padlocks are keyed alike, so users can use the same key for different locks in a set.

https://catalogue.grainger.ca/?hybris=true

 64  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ABUS
  • PADLOCK HIGH SECURITY GRANIT
  • Item # ABS37/55HB50
  • Mfr. Model # 37/55HB50
  • EHC: EHC :
  • Granit(R) 37 padlock can withstand over 25,000 lbs. of tensile force. Shackle and body made of hardened alloy steel. Disc cylinder provides extreme protection against manipulation. Shrouded shackle. Hardened steel bottom plate for additional protection. I

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list