!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Item
Key Type
Material
Finish
Number of Pieces
Thickness Tolerance
Tensile Strength
Rockwell Hardness
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Key Stock

Key stock consists of long lengths of metal formed into the profile of the desired key. This key stock is cut to size to fit inside the keyway.

https://catalogue.grainger.ca/?hybris=true

 437  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • KEY STOCK, 12 IN L, STEEL, ⅝ IN W, INCH, OVERSIZED, 7/16 IN H
  • Item # WWG5VB28
  • Mfr. Model # WWG360437062512
  • EHC: EHC :
  • This key stock is made of Grade 1018, Grade 1045 silver-coloured and has a zinc-plated finish. In addition, it is magnetic. It meets the standards for ASTM A29 material quality.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • KEY STOCK, 305MM L, STEEL, 22MM W, METRIC, UNDERSIZED, 14MM H
  • Item # WWG5UA72
  • Mfr. Model # WWG312214305
  • EHC: EHC :
  • This key stock is made of steel and has a zinc-plated finish. In addition, it is magnetic. It has a tensile strength of 64,000 psi, a Rockwell hardness of B85 and a metric system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1157
  • APPROVED VENDOR
  • KEY STOCK ASSORTMENT, INCH, 31 PIECES, STRAIGHT KEY STOCK ASSORTMENT, 1 FT L, STAINLESS STEEL
  • Item # WWG5WA98
  • Mfr. Model # WWGDISPKSSOV031
  • EHC: EHC :
  • This key stock assortment is made of 18-8 stainless steel and has a bright (uncoated) finish. Plus, it includes 3½x½ inch, 3 7/16x7/16 inch, 5¼x¼ inch, 5⅛x⅛ inch, 5 3/16x3/16 inch, 5⅜x⅜ inch, 5 5/16x5/16 inch, Standable Chipboard Container.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1157
  • APPROVED VENDOR
  • KEY STOCK, 3 FT L, STAINLESS STEEL, ⅛ IN W, INCH, UNDERSIZED, ⅛ IN H, 18-8
  • Item # WWG5WY23
  • Mfr. Model # WWG700125012536
  • EHC: EHC :
  • This key stock is made of 18-8 stainless steel and has a bright (uncoated) finish. In addition, it is mildly magnetic. It meets the standards for ASME B18.8.1, RoHS compliant and ASTM A276 material quality.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1157
  • APPROVED VENDOR
  • KEY STOCK, 12 IN L, STEEL, ⅞ IN W, INCH, OVERSIZED, ⅝ IN H
  • Item # WWG5VB80
  • Mfr. Model # WWG360625087512
  • EHC: EHC :
  • This key stock is made of Grade 1018, Grade 1045 silver-coloured and has a zinc-plated finish. In addition, it is magnetic. It meets the standards for ASTM A29 material quality.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1157
  • APPROVED VENDOR
  • KEY STOCK, 6 FT L, STEEL, 1 IN W, INCH, UNDERSIZED, 1 IN H
  • Item # GUS4ETH7
  • Mfr. Model # WWG301000100072
  • EHC: EHC :
  • This key stock is made of Grade 1018, Grade 1045 steel and has a bright (uncoated) finish. It has a tensile strength of 65,000 psi, a Rockwell hardness of B50 and an inch system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • KEY STOCK, 3 FT L, STEEL, ¾ IN W, INCH, UNDERSIZED, ¾ IN H
  • Item # GUS4ETL1
  • Mfr. Model # WWG310750075036
  • EHC: EHC :
  • This key stock is made of Grade 1018, Grade 1045 steel and has a zinc-plated finish. In addition, it features corrosion resistant. It meets the standards for ASTM A29 material quality.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • KEY STOCK, 6 FT L, STEEL, ¼ IN W, INCH, UNDERSIZED, ¼ IN H
  • Item # GUS4ETG7
  • Mfr. Model # WWG300250025072
  • EHC: EHC :
  • This key stock is made of Grade 1018, Grade 1045 steel and has a bright (uncoated) finish. It has a tensile strength of 70,000 psi, a Rockwell hardness of B50 and an inch system of measurement.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list