Product ITEM is unavailable. See products from the same category below.
Interlocking Static-Control Mats
Interlocking static-control floor mats are made of conductive materials that prevent or dissipate the buildup of static electricity that can cause explosions or damage sensitive electronic equipment. Interlocking mats consist of tiles that connect to each other to create custom configurations in large areas or along walkways. Sometimes called ESD mats, static-control mats draw static electricity off workers as they move before the worker touches a surface that can cause discharge to happen. They are used near sensitive electrical or computer components and in areas with potentially explosive dusts, gasses, or chemicals. Interlocking mats are less likely to shift or cause trip hazards than individual mats that are laid next to each other to cover large areas. Individual tiles can be replaced when damaged.
This series Compatibility Ergo Advantage antifatigue, anti-static interlocking mat measures 5 feet length x 3 feet 8 inches width x 1 inch thick. It has a diamond surface, is black with a yellow border, and made of vin...
This series Compatibility Ergo Advantage antifatigue, anti-static interlocking mat measures 5 feet length x 3 feet 8 inches width x 1 inch thick. It has a diamond surface, is black with a yellow border, and made of vinyl. It is has bevelled and straight male and female edges.
This series Compatibility Ergo Advantage antifatigue, anti-static interlocking mat measures 5 feet 2 inches length x 3 feet 8 inches width x 1 inch thick. It has a diamond surface, is black with a yellow border, and ma...
This series Compatibility Ergo Advantage antifatigue, anti-static interlocking mat measures 5 feet 2 inches length x 3 feet 8 inches width x 1 inch thick. It has a diamond surface, is black with a yellow border, and made of vinyl. It is has bevelled and straight male and female edges.
This black interlocking anti-fatigue mat has a recycled PVC backing, and a PVC, raised pattern surface. It measures 18 inches x 18 inches and is one-inch thick. It also features a male/female adjacent sides. In additio...
This black interlocking anti-fatigue mat has a recycled PVC backing, and a PVC, raised pattern surface. It measures 18 inches x 18 inches and is one-inch thick. It also features a male/female adjacent sides. In addition, it is compatible with Safe-Flex Floor System and has an anti-slip surface for added safety.
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
: $1,029.04
/ PACKAGE
of 10
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.