Product ITEM is unavailable. See products from the same category below.
Identification Cable Ties
Identification cable ties, also known as flag cable ties, bundle and organize wire and cable and have an ID tab or flag for quick identification of the bundle. They're commonly used to label multiple bundles of cable to help users keep track of them.
This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free. In addition, it meets the standards for Mil Specification, UL listed. It has length of 3.6 inch, width of 0.09 inch. It also has tensile strength of 18 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature, halogen-free.
This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free. In addition, it meets the standards for Mil Specification, UL listed. It has length of 3.6 inch, width of 0.09 inch. It also has tensile strength of 18 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature, halogen-free.
This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free, plenum rated. In addition, it meets the standards for AH-2 plenum, CSA 62275 Type 2, 21S, EN 62275, UL 62275. It has length of 7.25 inches, width of 0.19 inch. It also has tensile strength of 50 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature
This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free, plenum rated. In addition, it meets the standards for AH-2 plenum, CSA 62275 Type 2, 21S, EN 62275, UL 62275. It has length of 7.25 inches, width of 0.19 inch. It also has tensile strength of 50 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.