Product ITEM is unavailable. See products from the same category below.
Hook & Loop Surface-Conditioning Discs
Hook-and-loop surface-conditioning discs prepare surfaces for welding or finishing. They stick to a compatible backing pad and can be quickly removed and replaced without tools, which reduces downtime and increases productivity. Unlike adhesive-backed discs, hook-and-loop discs can be reused after they've been removed from the backing pad. Surface-conditioning abrasives remove surface imperfections and create a smooth surface ready for finishing in a single step rather than using different abrasives for removing and finishing. They're made of nonwoven material with an integrated abrasive that removes mill scale, surface rust, weld spatter, paint, and epoxy.
This coarse grit surface conditioning disc is flat and is five inches in diameter. It features hook and loop backing and quick-change technology for speedy transitioning between jobs. This disc can be used on high- and low-speed right-angle orbital and dual-action hand tools, as well as die and angle grinders. It is perfect for light deburring, cleaning, and finishing flat surfaces.
This coarse grit surface conditioning disc is flat and is five inches in diameter. It features hook and loop backing and quick-change technology for speedy transitioning between jobs. This disc can be used on high- and low-speed right-angle orbital and dual-action hand tools, as well as die and angle grinders. It is perfect for light deburring, cleaning, and finishing flat surfaces.
Beartex surface blending disc with hook and loop fastening system. It is flexible, reinforced nylon web eliminates edge fraying and grain shredding, uniform abrasive coating and consistent finish, and open construction resists loading.
Beartex surface blending disc with hook and loop fastening system. It is flexible, reinforced nylon web eliminates edge fraying and grain shredding, uniform abrasive coating and consistent finish, and open construction resists loading.
This flat, quick-change surface conditioning disc is seven inches in diameter. This medium grit disc can be used on high- and low-speed right-angle orbital and dual-action hand tools, as well as die and angle grinders. It is perfect for light deburring, cleaning, and finishing flat surfaces. It features hook and loop backing and quick-change technology for speedy transitioning between jobs.
This flat, quick-change surface conditioning disc is seven inches in diameter. This medium grit disc can be used on high- and low-speed right-angle orbital and dual-action hand tools, as well as die and angle grinders. It is perfect for light deburring, cleaning, and finishing flat surfaces. It features hook and loop backing and quick-change technology for speedy transitioning between jobs.
Beartex surface blending disc with hook and loop fastening system. It is flexible, reinforced nylon web eliminates edge fraying and grain shredding, uniform abrasive coating and consistent finish, and open construction resists loading.
Beartex surface blending disc with hook and loop fastening system. It is flexible, reinforced nylon web eliminates edge fraying and grain shredding, uniform abrasive coating and consistent finish, and open construction resists loading.
Good choice for finishing and blending applications. Resin system is tailored for aerospace applications. Will not load on aluminum and soft metals. Improved hook and loop backing.
Good choice for finishing and blending applications. Resin system is tailored for aerospace applications. Will not load on aluminum and soft metals. Improved hook and loop backing.
Good choice for finishing and blending applications. Resin system is tailored for aerospace applications. Will not load on aluminum and soft metals. Improved hook and loop backing.
Good choice for finishing and blending applications. Resin system is tailored for aerospace applications. Will not load on aluminum and soft metals. Improved hook and loop backing.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.