!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Hasp Staple Type
Hasp Style
Hasp Material
Hasp Finish
Hasp Length
Hasp Width
Hasp Height
Max. Shackle Dia.
Includes
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Hasps

https://catalogue.grainger.ca/?hybris=true

87 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • HASP SAFETY 4 1/2 IN
  • Item # GGH4PE35
  • Mfr. Model # 4PE35
  • EHC: EHC :
  • Adjustable staple hasps - padlock lays flat when staple is in vertical position. Screws are concealed with hasp in latched position. Accepts shackle diameter up to 7/16 inch. Leaf length 4-1/2 inches, leaf pad width 1-1/2 inches. Zinc plated finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1169
  • APPROVED VENDOR
  • HASP SAFETY 3 1/2 IN
  • Item # GGH4PE34
  • Mfr. Model # 4PE34
  • EHC: EHC :
  • Adjustable staple hasps - padlock lays flat when staple is in vertical position. Screws are concealed with hasp in latched position. Accepts shackle diameter up to 7/16 inch. Leaf length 3-1/2 inches, leaf pad width 1-1/2 inches. Zinc plated finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1169
  • APPROVED VENDOR
  • HASP SAFETY 6 IN
  • Item # GGH4PE37
  • Mfr. Model # 4PE37
  • EHC: EHC :
  • Adjustable staple hasps - padlock lays flat when staple is in vertical position. Screws are concealed with hasp in latched position. Accepts shackle diameter up to 7/16 inch. Leaf length 6 inches, leaf pad width 1-7/8 inches. Zinc plated finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1169
  • MASTER LOCK
  • HASP 4-1/2 SINGLE HINGE CARDED
  • Item # MST704DPF
  • Mfr. Model # 704DPF
  • EHC: EHC :
  • Ribbed steel body security hasp with rolled edges which protects against prying. Hardened steel staple resists cutting. Tamper-proof hinge protects against forcible attacks.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MASTER LOCK
  • HASP STL HARD WROUGHT 6IN CARDED
  • Item # MST706D
  • Mfr. Model # 706D
  • EHC: EHC :
  • High security hasps, case hardened ribbed steel, 6 inch - 152 millimeter hasp length, 9/16 inch - 14 millimeter maximum shackle diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MASTER LOCK
  • HASP STL HARD WROUGHT 3-1/2IN CARDE
  • Item # MST703D
  • Mfr. Model # 703D
  • EHC: EHC :
  • Security hasps, hard wrought ribbed steel, 3-1/2 inch - 89 millimeter hasp length, 11/32 inch - 9 millimeter maximum shackle diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1168
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list