!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Hose Fitting Gender
Connection Type
Coupling Size
Body Material
Max. Flow Rate
Max. Working Pressure @ 70 F
Thread Size
Coupling Locking Type
Seal Material
Overall Length

H Series Hydraulic Quick-Connect Couplings

https://catalogue.grainger.ca/?hybris=true

202 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¾ IN COUPLING SIZE, 316 STAINLESS STEEL, FEMALE
  • Item # DYESVHN12-12FV
  • Mfr. Model # SVHN12-12FV
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2 5/16 inch, a maximum operating pressure of 2,000 psi @ 70 Degrees F and is made of 316 stainless steel with a plain finish/coating. In addition, it has a ¾"-14 thread. Plus, it has an NPSF connection type. This hydraulic quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, STEEL, 9/16"-18 THREAD SIZE
  • Item # DYEVHN6-6EM
  • Mfr. Model # VHN6-6EM
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2¼ inch, a maximum operating pressure of 4,500 psi @ 70 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a 9/16"-18 thread. Plus, it has a UNF connection type. This hydraulic quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, 316 STAINLESS STEEL, BUNA
  • Item # DYESPHN4-4M
  • Mfr. Model # SPHN4-4M
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 25/32 inch, a maximum operating pressure of 5,000 psi @ 70 Degrees F and is made of 316 stainless steel with a plain finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, STEEL, 7/16"-20 THREAD SIZE
  • Item # DYEVHC4-4EM
  • Mfr. Model # VHC4-4EM
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2 13/16 inch, a maximum operating pressure of 6,500 psi @ 70 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a 7/16"-20 thread. Plus, it has a UNF connection type. This hydraulic quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ½ IN COUPLING SIZE, 316 STAINLESS STEEL, NITRILE
  • Item # DYESPHN8-8M
  • Mfr. Model # SPHN8-8M
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of one inch, a maximum operating pressure of 3,750 psi @ 70 Degrees F and is made of 316 stainless steel with a plain finish/coating. In addition, it has a ½"-14 thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ½ IN COUPLING SIZE, 316 STAINLESS STEEL, NITRILE
  • Item # DYESPHC8-8F
  • Mfr. Model # SPHC8-8F
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1⅝ inch, a maximum operating pressure of 3,750 psi @ 70 Degrees F and is made of 316 stainless steel with a plain finish/coating. In addition, it has a ½"-14 thread. Plus, it has an NPSF connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING, STEEL, ⅜"-18 THREAD, GENERAL PURPOSE
  • Item # DYEPHN6-6F
  • Mfr. Model # PHN6-6F
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1½ inch, a maximum operating pressure of 4,500 psi @ 70 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPTF connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, 316 STAINLESS STEEL, NITRILE
  • Item # DYESPHC4-4F
  • Mfr. Model # SPHC4-4F
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1 11/32 inch, a maximum operating pressure of 5,000 psi @ 70 Degrees F and is made of 316 stainless steel with a plain finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPSF connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, STEEL, 1"-5/16-12 THREAD SIZE
  • Item # DYEVHC16-16EF
  • Mfr. Model # VHC16-16EF
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2 15/16 inch, a maximum operating pressure of 2,000 psi @ 70 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a 1 5/16"-12 thread. Plus, it has a UNF connection type. This hydraulic quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, 316 STAINLESS STEEL, BUNA
  • Item # DYESPHN4-2M
  • Mfr. Model # SPHN4-2M
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of one inch, a maximum operating pressure of 5,000 psi @ 70 Degrees F and is made of 316 stainless steel with a plain finish/coating. In addition, it has a ⅛"-27 thread. Plus, it has an NPT connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING SIZE, STEEL, 9/16"-18 THREAD SIZE
  • Item # DYEVHC6-6EF
  • Mfr. Model # VHC6-6EF
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2 3/16 inch, a maximum operating pressure of 4,500 psi @ 70 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a 9/16"-18 thread. Plus, it has a UNF connection type. This hydraulic quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING, STEEL, ⅜"-18 THREAD, GENERAL PURPOSE
  • Item # DYEVHC6-6M
  • Mfr. Model # VHC6-6M
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 2 3/16 inch, a maximum operating pressure of 4,500 psi @ 70 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPT connection type. This hydraulic quick-connect hose coupling includes valve plus it is for use on rubber hose.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, STEEL, 1"-11½ THREAD SIZE
  • Item # DYEVHN16-16MV
  • Mfr. Model # VHN16-16MV
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 3 3/32 inch, a maximum operating pressure of 2,000 psi @ 70 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a 1"-11½ thread. Plus, it has an NPT connection type. This hydraulic quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¼ IN COUPLING SIZE, 316 STAINLESS STEEL, BUNA
  • Item # DYESPHN4-4F
  • Mfr. Model # SPHN4-4F
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1 1/16 inch, a maximum operating pressure of 5,000 psi @ 70 Degrees F and is made of 316 stainless steel with a plain finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPTF connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING, STEEL, ⅜"-18 THREAD, GENERAL PURPOSE
  • Item # DYEVHN6-6FV
  • Mfr. Model # VHN6-6FV
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 1 13/16 inch, a maximum operating pressure of 4,500 psi @ 70 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC QUICK CONNECT HOSE COUPLING, ¾ IN COUPLING SIZE, STEEL, 1-1/6"-12 THREAD SIZE
  • Item # DYEVHC12-12EM
  • Mfr. Model # VHC12-12EM
  • EHC: EHC :
  • This hydraulic quick-connect hose coupling has a length of 3 1/16 inch, a maximum operating pressure of 3,500 psi @ 70 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has 1 1/6"-12 thread. Plus, it has a UNF connection type. This hydraulic quick-connect hose coupling includes a valve.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list