!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Grease Fitting Style
Fitting Material
Fitting Finish
Fitting Head Angle
Fitting Thread Size
Fitting Thread Type
Overall Length
Max. Pressure
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Grease Fittings

https://catalogue.grainger.ca/?hybris=true

193 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LINCOLN
  • GREASE FITTING, STRAIGHT, 5/16" THREAD, 35/64 IN, CARBON STEEL
  • Item # LNC5033
  • Mfr. Model # 5033
  • EHC: EHC :
  • This straight grease fitting has a length of 35/64 inch and maximum relief pressure of 8,000 PSI. Made of carbon steel, it comes with a 5/16" drive-in thread.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LINCOLN
  • GREASE FITTING, STRAIGHT, MAX 8000 PSI, 6 MM THREAD, 15/64 IN, CARBON STEEL
  • Item # LNC5175
  • Mfr. Model # 5175
  • EHC: EHC :
  • This straight bulk grease fitting has a length of 15/64 inch and maximum relief pressure of 8,000 PSI. The material used is carbon steel. This grease fitting has a metric thread type and the thread size is six millimetres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1523
  • LINCOLN
  • BUTTON HEAD FITTING, 1/4 THREAD NPTM, 53/64 IN
  • Item # LNC5706
  • Mfr. Model # 5706
  • EHC: EHC :
  • This button head grease fitting has a length of 53/64 inch and is precision-machined and case hardened for rugged wear. The fitting thread type is NPTM at 1/4".

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1523
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list