!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Overall Length
Colour
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Grease and Oil Pump Accessories

https://catalogue.grainger.ca/?hybris=true

 102  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LINCOLN
  • COUPLER REPLACEMENT
  • Item # LNC5852
  • Mfr. Model # 5852
  • EHC: EHC :
  • Hydraulic coupler is versatile - for use with all hydraulic type grease fittings. Small outside diameter permits easy contact with recessed fittings. Double life - replaceable hardened steel jaws. Built in ball check prevents leaks and lubricant back-up.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1521
  • WESTWARD
  • BUTTON HEAD COUPLER 5/8IN 6000PSI
  • Item # WSW5NUG1
  • Mfr. Model # 5NUG1
  • EHC: EHC :
  • button head coupler, operating pressure (PSI) 6000, for use with 5/8 in. button head grease fitting, material of construction zinc, colour shot blast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1521
  • WESTWARD
  • GREASE COUPLER, RIGHT ANGLED, FOR GREASE GUN, 1000 PSI, 1/8" NPT, 1/8" FNPT, STEEL
  • Item # EBP13X050
  • Mfr. Model # 13X050
  • EHC: EHC :
  • This right-angled grease coupler has a 1000 PSI maximum pressure, with a 1/8" NPT inlet and a 1/8" FNPT fitting end. It fits all standard grease guns, eliminating the need to switch to a 90-degree grease zerk fitting. This steel coupler is designed for 90-degree access onto grease fittings and is useful in greasing fittings with limited access, or in low heights where a grease gun with a regular coupler is difficult to use. This coupler has a hardened slot for increased resistance to wear.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1522
  • LINCOLN
  • VALVE CONTROL STANDARD HI-PRESSURE
  • Item # LNC740
  • Mfr. Model # 740
  • EHC: EHC :
  • Heavy-duty high pressure precision-machined, all steel handle, body and guard bracket, provides durability and longevity. Knurled handle for positive grip. Lubricant inlet 1/4 inch NPT Female. Outlet 1/8 inch NPT Female.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1530
  • LINCOLN
  • PLATE FOLLOWER TAPERED
  • Item # LNC84780
  • Mfr. Model # 84780
  • EHC: EHC :
  • Follower plate for 120 lb. Container for 1 inch, 1-1/4 inch and 1-1/2 inch diameter pump tubes. Used with Series 20 and 40 air operated grease pumps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LINCOLN
  • VALVE PRESSURE CONTROL HIGH VOLUME
  • Item # LNC81495
  • Mfr. Model # 81495
  • EHC: EHC :
  • Volume hi-pressure for use with Lincoln volume high pressure swivels and hose. Inlet 3/8 inch NPT female, outlet 1/8 inch NPT female.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1530
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list