!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Measurement System
Milling Dia.
Shank Dia.
Length of Cut
Overall Length

General Purpose Roughing/Finishing High-Speed Steel Square End Mills

General purpose high-speed steel square end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. High-speed steel square end mills offer good wear resistance for basic milling applications. They're more flexible and can absorb more shock and vibration than carbide, cobalt, or powdered-metal end mills. Sometimes called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.

https://catalogue.grainger.ca/?hybris=true

89 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CLARKSON-OSBORN
  • DRILL BIT, 28 MM STANDARD, THREADED SHANK, SLOT
  • Item # CSBMC05780
  • Mfr. Model # MC05780
  • EHC: EHC :
  • General purpose high-speed steel square end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLARKSON-OSBORN
  • DRILL BIT, 8.0 MM STANDARD, THREADED SHANK, SLOT
  • Item # CSBMC05580
  • Mfr. Model # MC05580
  • EHC: EHC :
  • General purpose high-speed steel square end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
  • CLARKSON-OSBORN
  • DRILL BIT, 12 MM STANDARD, THREADED SHANK, SLOT
  • Item # CSBMC05620
  • Mfr. Model # MC05620
  • EHC: EHC :
  • General purpose high-speed steel square end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
  • CLARKSON-OSBORN
  • DRILL BIT, 21 MM STANDARD, THREADED SHANK, SLOT
  • Item # CSBMC05710
  • Mfr. Model # MC05710
  • EHC: EHC :
  • General purpose high-speed steel square end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • CLARKSON-OSBORN
  • 10 MM LONG SERIES SLOT DRILL
  • Item # CSBMC06600
  • Mfr. Model # MC06600
  • EHC: EHC :
  • General purpose high-speed steel square end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
  • CLARKSON-OSBORN
  • SLOT DRILL BIT, HIGH SPEED STEEL, LONG SERIES, 1/4 IN, CENTRE CUT
  • Item # CSBMC06016
  • Mfr. Model # MC06016
  • EHC: EHC :
  • This long series centre cut slot drill bit has two flutes and is made out of high speed steel. It is size 1/4 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1310
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
  • CLARKSON-OSBORN
  • SLOT DRILL BIT, HIGH SPEED STEEL, LONG SERIES, 7/32 IN, CENTRE CUT
  • Item # CSBMC06014
  • Mfr. Model # MC06014
  • EHC: EHC :
  • This long series centre cut slot drill bit has two flutes and is made out of high speed steel. It is size 7/32 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1310
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list