General Purpose Finishing Coated Carbide Square End Mills
General purpose carbide square end mills are intended for milling a wide variety of common materials but are not suitable for milling hard materials like titanium or gummy materials like aluminum. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel, cobalt, or powdered-metal end mills. These end mills have a coating that protects them from wear. Also called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 3/16 inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and two inch length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 3/16 inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and two inch length.
This general purpose grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight ½ inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and four inch length.
This general purpose grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight ½ inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and four inch length.
This general purpose grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight ½ inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and six inch length.
This general purpose grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight ½ inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and six inch length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 3/8 inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 3/8 inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 2½ inch length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight ½ inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and three inch length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight ½ inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and three inch length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 8 mm diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 64 mm length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 8 mm diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 64 mm length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 3/4 inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and four inch length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 3/4 inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and four inch length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 6 mm diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 64 mm length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 6 mm diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 64 mm length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 4 mm diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 51 mm length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 4 mm diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 51 mm length.
This general purpose grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 1/8 inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 1½ inch length.
This general purpose grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 1/8 inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 1½ inch length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 5/8 inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 3½ inch length.
This high performance grade square end mill is made out of carbide with a TiAlN finish. It has a single end, with a straight 5/8 inch diameter shank. This square end mill is designed for use with aluminum, cast iron, die steel, hardened steel, steel, and tool steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 3½ inch length.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.